Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON 5041206C Adapter, 3/4 Inch Female GHT Swivel x 3/8 Inch MNPTF, Brass, With SBR Washer

Item: BX7ZEA Model: 5041206CCross Ref: 58DK96
Limited Availability
€11.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose Adapter
Connection Size3/4" x 3/8"
Connection TypeGHT Swivel x NPTF
Fitting TypeAdapter
GenderFemale x Male
Hex Size1 3/16"
Length1.43"
MaterialBrass
Thread Size3/4"-11 1/2 x 3/8"-18

Shipping Info:

Ship weight (kg) 0.0405
Ship length (cm)3.63
Country of OriginUS

Product Variants

ProductModelMaterialThread SizeHex SizePressure RatingPrice
DIXON 5071204C | BX6JKK 5071204CBrass3/4"-11 1/2 x 1/4"-181 1/16"-€5.72
DIXON 5011208C | BX6RHU 5011208CBrass3/4"-11 1/2 x 1/2"-141 3/16"150 psi€14.64
DIXON 5011208SS | BX6RHW 5011208SSStainless Steel3/4"-11 1/2 x 1/2"-141 3/16"-€47.76
DIXON 5011202C | BX6RHX 5011202CBrass3/4"-11 1/2 x 1/8"-271 3/16"-€14.31
DIXON 5011212SS | BX6RHY 5011212SSStainless Steel3/4"-11 1/2 x 3/4"-141 3/16"-€47.76
DIXON 5011212C | BX6RJA 5011212CBrass3/4"-11 1/2 x 3/4"-141 3/16"150 psi€13.11
DIXON 5021208SS | BX6RJC 5021208SSStainless Steel---€67.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5041206C Adapter, 3/4 Inch Female GHT Swivel x 3/8 Inch MNPTF, Brass, With SBR Washer
€11.59 /unit