Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 11000067 Multi-Tone Sounder, 115V Ac, 100 Db Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Ht | CU9WBW

WERMA 11000067 Multi-Tone Sounder, 115V Ac, 100 Db Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height

Item: CU9WBW Model: 11000067Cross Ref: 452U44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSounder
Audible Alarm TypeBuzzer
ColorBlack
Depth0.938"
Diameter2.828"
FeaturesQuick And Easy Installation, 8 Selectable Tones
Flashes Per Minute0 FPM
Height2.328"
Housing ColorBlack
Housing MaterialPolycarbonate, ABS Blend
Indoor/outdoorIndoor/Outdoor
MountingSurface, Wall
Noise Level100 dBA
Operating Temp. Range-4°F to +122°F
RatingIP 65
Sound PatternContinuous, Pulse
VibratingNo
Visual Indicator TypeNo Visual Indicator
Voltage115V AC
Width2.828"
Alarm Volume @ 1 M - Maximum100 dBA
Alarm Volume @ 1 M - Minimum100 dB
Alarm Volume @ 10 Ft - Maximum100 dB
Alarm Volume @ 10 Ft - Minimum100 dB
Connection TypeScrew Terminal
Control ProtocolDirect Wire
For LocationIndoor/Outdoor
Includes Mounting HardwareMounting Hardware Included
Ip RatingIP65
MaterialABS, Polycarbonate
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Number Of Sound Patterns8
Operating Current0.04A
Operating Temperature - Maximum50°C
Operating Temperature - Minimum-20°C
Operating Voltage115V AC
Overall Depth59 mm
Overall Diameter72 mm
Power SourceWire
Product TypeTone Generator
Sound ContinuityContinuous, Pulse
Sound PrincipleResonating
Sound StyleTone
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE
VibrationNo Vibration
Volume SelectionFixed Volume
Wattage0.73 W

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.91
Ship length (cm)2.38
Ship width (cm)7.18
HS code853180
Country of OriginDE

Product Variants

ProductModelVoltageDiameterDepthHousing ColorHousing MaterialColorSound PatternVisual Indicator TypePrice
WERMA 10700060 Audible Alarm, 115 to 230VAC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWP 10700060115-230V AC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€62.43
WERMA 10700070 Audible Alarm, 12VAC/DC/24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWQ 1070007012/24V AC/DC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€59.29
WERMA 15010067 Buzzer, 115VAC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height | CU9VYX 15010067115V AC1.953"2.094"RedPolycarbonateBlackContinuous, PulseBeacon€133.83
WERMA 10901077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYY 10901077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackPulseNo Visual Indicator€115.39
WERMA 10900077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYZ 10900077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€114.40
WERMA 10701060 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 2.4063 Inch Height | CU9VZA 10701060115V AC/DC1.109"1.922"BlackFiberglassBlackPulseNo Visual Indicator€61.84
WERMA 10900075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VZB 1090007524V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€105.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 11000067 Multi-Tone Sounder, 115V Ac, 100 Db Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height
€200.03 /unit