DIXON 5071204C Adapter, 3/4 Inch Male GHT x 1/4 Inch NPT, Brass

Item: BX6JKK Model: 5071204C
Limited Availability
€6.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose Adapter
Connection Size3/4" x 1/4"
Dimensions StandardSAE J530
Fitting TypeAdapter
GenderMale x Female
Hex Size1 1/16"
Length3/4"
MaterialBrass
Temperature Rating34°F to 195°F
Thread Size3/4"-11 1/2 x 1/4"-18

Shipping Info:

Ship weight (kg) 0.063
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelMaterialThread SizeHex SizePressure RatingPrice
DIXON 5011208C | BX6RHU 5011208CBrass3/4"-11 1/2 x 1/2"-141 3/16"150 psi€14.64
DIXON 5011208SS | BX6RHW 5011208SSStainless Steel3/4"-11 1/2 x 1/2"-141 3/16"-€47.76
DIXON 5011202C | BX6RHX 5011202CBrass3/4"-11 1/2 x 1/8"-271 3/16"-€14.31
DIXON 5011212SS | BX6RHY 5011212SSStainless Steel3/4"-11 1/2 x 3/4"-141 3/16"-€47.76
DIXON 5011212C | BX6RJA 5011212CBrass3/4"-11 1/2 x 3/4"-141 3/16"150 psi€13.11
DIXON 5021208SS | BX6RJC 5021208SSStainless Steel---€67.74
DIXON 5021208CLF | BX6RJD 5021208CLF----€27.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5071204C Adapter, 3/4 Inch Male GHT x 1/4 Inch NPT, Brass
€6.30 /unit