DIXON 500-DD-SS | BX6RGB

DIXON 500-DD-SS Type Dd Coupler x Coupler, 75 PSI Max. Op. Pressure, Buna-N Seal, 5 Inch Size

Item: BX6RGB Model: 500-DD-SS
Limited Availability
€899.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size5" x 5"
Connection TypeFemale Fitting x Female Fitting
Fitting ShapeFemale Spool
Fitting TypeSpool Coupler
GenderFemale x Female
GradeGrade 316
MaterialStainless Steel
Pressure Rating75 psi

Shipping Info:

Ship weight (kg) 5.4
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 600-DD-AL | AM4TNP 600-DD-ALAluminum------€418.40
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 500-DD-SS Type Dd Coupler x Coupler, 75 PSI Max. Op. Pressure, Buna-N Seal, 5 Inch Size
€899.05 /unit