DIXON 600-DD-AL Type Dd Coupler x Coupler, 75 PSI Max. Pressure

Item: AM4TNP Model: 600-DD-AL
Limited Availability
€461.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Cam TypeType AA (Spool Adapter)
Connection Size6" x 6"
Connection TypeFemale Fitting x Female Fitting
Diameter7 21/32"
End Configuration Size6" x 6"
End Configuration TypeFemale Cam And Groove x Female Cam And Groove
Fitting ShapeFemale Spool
Fitting TypeSpool Coupler
GenderFemale x Female
Length8 7/8"
MaterialAluminum
Pressure Rating75 psi
ShapeStraight

Shipping Info:

Ship weight (kg) 4.7025
Ship length (cm)22.56
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19
DIXON FCM3124 | AM7TJQ FCM3124SteelHot Dipped Galvanized-----€68.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 600-DD-AL Type Dd Coupler x Coupler, 75 PSI Max. Pressure
€461.47 /unit