Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2MM2-B | BX6NQZ

DIXON 2MM2-B ARO Manual Coupler, 1/4 Inch Size, 1/4 inch MNPT, Brass

Item: BX6NQZ Model: 2MM2-B
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection Size1/4" x 1/4"
Connection TypeQuick Disconnect x MNPT
Fitting TypeCoupler
GenderMale
Hex Size3/4"
Length2.13"
MaterialBrass
Outside Dia.0.87"
Temperature Rating-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.41
Ship length (cm)2.21
Ship width (cm)2.21
Country of OriginTW

Product Variants

ProductModelConnection TypeThread SizeConnection SizePrice
DIXON 2MS3-B | AZ8EFL 2MS3-BQuick Disconnect x Hose Barb-1/4" x 3/8"€17.49
DIXON 2MS2-B | AZ8FGF 2MS2-BQuick Disconnect x Hose Barb-1/4" x 1/4"€16.57
DIXON 2MF2-B | BX6NRB 2MF2-BQuick Disconnect x FNPT1/4"-181/4" x 1/4"€14.31
DIXON 2MM3-B | BX6NRD 2MM3-BQuick Disconnect x MNPT-1/4" x 3/8"€16.34
DIXON 2MF3-B | BX6NRE 2MF3-BQuick Disconnect x FNPT3/8"-181/4" x 3/8"€16.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2MM2-B ARO Manual Coupler, 1/4 Inch Size, 1/4 inch MNPT, Brass
€15.78 /unit