COXREELS SLPL-725 Spring Return Hose Reel, Single Delivery, 1-1/4 Inch Inner Dia., 25 Feet Length | CF3KRT

COXREELS SLPL-725 Spring Return Hose Reel, Single Delivery, 1-1/4 Inch Inner Dia., 25 Feet Length

Item: CF3KRT Model: SLPL-725
In Stock

Get it by Tuesday, Jun 10

€1,081.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size15.38" x 25"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelNo
Finish - Hose ReelsPowder Coated
Hose IncludedNo
Hose Length25 ft.
Housing MaterialSteel
IncludesHigh Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Low Pressure Hose Reel - Air Compressor Reel
Inside Dia.1 1/4"
Max. Pressure250 psi
MediaFuel, Water
Mounting Size14" x 22"
Outside Dia.1.812"
Overall Height28 1/2"
Overall Length26.38"
Overall Width17 1/2"
Seal TypeNitrile
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1 1/4"
Hose Outside Dia.1 13/16"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)72.39
Ship length (cm)67.01
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthMounting SizeInside Dia.Base SizeOutside Dia.Price
COXREELS SLP-4100 Spring Return Hose Reel, Single Delivery, 1/2 Inch Inner Dia., 100 Feet Length | CF3KRC SLP-4100Yes20 1/2"22 22/25"18 1/2"14" x 18.5"1/2"15.38" x 21.5"3/4"€1,060.75
COXREELS SLP-5100 Spring Return Hose Reel, Single Delivery, 3/4 Inch Inner Dia., 100 Feet Length | CF3KRD SLP-5100Yes24 1/2"26.38"19.63"14" x 22"3/4"15.38" x 25"1.062"€1,361.05
COXREELS SLP-550 Spring Return Hose Reel, Single Delivery, 3/4 Inch Inner Dia., 50 Feet Length | CF3KRE SLP-550Yes20 1/2"22 22/25"19.63"14" x 18.5"3/4"15.38" x 21.5"1.062"€1,020.10
COXREELS SLP-575 Spring Return Hose Reel, Single Delivery, 3/4 Inch Inner Dia., 75 Feet Length | CF3KRF SLP-575Yes24 1/2"26.38"19.63"14" x 22"3/4"15.38" x 25"1.062"€1,196.58
COXREELS SLP-625 Spring Return Hose Reel, Single Delivery, 1 Inch Inner Dia., 25 Feet Length | CF3KRG SLP-625-20 1/2"22 22/25"19.63"14" x 18.5"1"15.38" x 21.5"1 1/2"€1,135.60
COXREELS SLP-650 Spring Return Hose Reel, Single Delivery, 1 Inch Inner Dia., 50 Feet Length | CF3KRH SLP-650Yes24 1/2"26.38"19.63"14" x 22"1"15.38" x 25"1 1/2"€1,264.03
COXREELS SLP-675 Spring Return Hose Reel, Single Delivery, 1 Inch Inner Dia., 75 Feet Length | CF3KRJ SLP-675-28 1/2"30.38"21"14" x 26"1"15.38" x 29"1 1/2"€1,578.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS SLPL-725 Spring Return Hose Reel, Single Delivery, 1-1/4 Inch Inner Dia., 25 Feet Length
€1,081.08 /unit