DIXON 200AWBPSTAL | BX6MWA

DIXON 200AWBPSTAL Butt Weld Adapter, 2 Inch Size, Aluminium, Butt Weld to Pipe Socket Weld

Item: BX6MWA Model: 200AWBPSTAL
Limited Availability
€47.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt-Weld Adapter
Break Quantity0
Connection Size2" x 2"
Connection TypeMale Fitting x Butt Weld, Socket Weld
Diameter2 31/64"
Fitting ShapeButt Weld
For Use WithSCH 40 Pipe Or Nominal Tubing
GenderMale
GradeGrade 356T6
Hex Size2 11/16"
Length3 17/32"
MaterialAluminum
Pressure Rating250 psi
TypeAdapter

Shipping Info:

Ship weight (kg) 0.2295
Ship length (cm)8.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 300AWBPSTSS | AL4QLX 300AWBPSTSS300AWBPSTSS€158.49
DIXON 300DWBPSTSS | AL6HND 300DWBPSTSS300DWBPSTSS€216.86
DIXON 300AWBPSTAL | AL9TNQ 300AWBPSTAL300AWBPSTAL€72.80
DIXON 300DWBPSTAL | AL9TNR 300DWBPSTAL300DWBPSTAL€75.27
DIXON 100AWBPSTSS | AM2HUA 100AWBPSTSS100AWBPSTSS€91.26
DIXON 200AWBPSTSS | AM2HUB 200AWBPSTSS200AWBPSTSS€102.43
DIXON 400AWBPSTSS | AM2KHU 400AWBPSTSS400AWBPSTSS€240.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 200AWBPSTAL Butt Weld Adapter, 2 Inch Size, Aluminium, Butt Weld to Pipe Socket Weld
€47.88 /unit