DIXON 300AWBPSTAL | AL9TNQ

DIXON 300AWBPSTAL Butt Weld Adapter, 3 Inch Size, Aluminium, Butt Weld to Pipe Socket Weld

Item: AL9TNQ Model: 300AWBPSTAL
Limited Availability
€80.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt-Weld Adapter
Break Quantity0
Connection Size3" x 3"
Connection TypeMale Fitting x Butt Weld, Socket Weld
Diameter3 19/32"
Fitting ShapeButt Weld
For Use WithSCH 40 Pipe Or Nominal Tubing
GenderMale
GradeGrade 356T6
Hex Size3 3/4"
Length4 1/8"
MaterialAluminum
Pressure Rating125 psi
TypeAdapter

Shipping Info:

Ship weight (kg) 0.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 300AWBPSTSS | AL4QLX 300AWBPSTSS300AWBPSTSS€158.49
DIXON 300DWBPSTSS | AL6HND 300DWBPSTSS300DWBPSTSS€216.86
DIXON 300DWBPSTAL | AL9TNR 300DWBPSTAL300DWBPSTAL€75.27
DIXON 100AWBPSTSS | AM2HUA 100AWBPSTSS100AWBPSTSS€91.26
DIXON 200AWBPSTSS | AM2HUB 200AWBPSTSS200AWBPSTSS€102.43
DIXON 400AWBPSTSS | AM2KHU 400AWBPSTSS400AWBPSTSS€240.41
DIXON 500AWBPSTAL | AM2QDY 500AWBPSTAL500AWBPSTAL€115.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 300AWBPSTAL Butt Weld Adapter, 3 Inch Size, Aluminium, Butt Weld to Pipe Socket Weld
€80.29 /unit