VESTIL SEH-4830 Truck Dockplate, 8800 Lb. Capacity, 48 Inch x 30 Inch Size, Yellow, Steel

Item: AG7YRJ Model: SEH-4830
In Stock

Get it by Tuesday, Jun 10

€651.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Bevel Angle11°
ColorYellow
Distance From Bend To Edge9"
Distance From Leg To Edge10"
GradeINX-55
HandlesNo
Height7.69"
Height Differential4"
Length30"
Load Capacity8800 lbs.
MaterialSteel
Strength55000 psi
Width48"
Compatible Load TypeHand Truck
FeaturesBeveled Edges
Included Side RailSide Rail Not Included
IncludesPick Up Chain
Includes Forklift LoopsForklift Loops Not Included
Overall Length30"
Overall Width48"
StandardsOSHA
Surface TypeDiamond Treadplate
Thickness1/2"

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)17.78
Ship length (cm)76.2
Ship width (cm)129.54
HS code7326908588
Country of OriginUS

Product Variants

ProductModelLoad CapacityMaterialHeight DifferentialColorBevel AngleDistance From Bend To EdgeDistance From Leg To EdgeGradePrice
VESTIL SEH-4836 Steel Truck Dockplate 7300 lb Capacity 48" x 36" | AG7YRK SEH-48367300 lbs.Steel5"Yellow11°9"10"INX-55€755.18
VESTIL SEH-4848 Steel Truck Dockplate 5500 lb Capacity 48" x 48" | AG7YRL SEH-48485500 lbs.Steel7"Yellow11°9"10"INX-55€963.04
VESTIL SEH-4860 Steel Truck Dockplate 4400 lb Capacity 48" x 60" | AG7YRM 5XPK7 SEH-48604400 lbs.Steel9"Yellow11°9"10"INX-55€1,198.45
RFQ
VESTIL SEH-6036 Steel Truck Dockplate 9160 lb Capacity 60" x 36" | AG7YRT SEH-60369160 lbs.Steel5"Yellow11°9"10"INX-55€914.18
RFQ
VESTIL SEH-6048 Steel Truck Dockplate 6875 lb Capacity 60" x 48" | AG7YRU 5XPL3 SEH-60486875 lbs.Steel7"Yellow11°9"10"INX-55€1,190.08
RFQ
VESTIL SEH-6060 Steel Truck Dockplate 5500 lb Capacity 60" x 60" | AG7YRV SEH-60605500 lbs.Steel9"Yellow11°9"10"INX-55€1,462.58
RFQ
VESTIL SEH-7236 Steel Truck Dockplate 11000 lb Capacity 72" x 36" | AG7YRY SEH-723611000 lbs.Steel5"Yellow11°9"10"INX-55€1,076.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SEH-4830 Truck Dockplate, 8800 Lb. Capacity, 48 Inch x 30 Inch Size, Yellow, Steel
€651.16 /unit