DIXON 13MHHM200SN Clamp, Heavy Duty, Single Pin, 2 Inch Size, With Serrated Wing Nut

Item: AM9CTC Model: 13MHHM200SN
Limited Availability
€15.71 /unit
This product can only be shipped in multiples of 7
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
GradeGrade 304
Length3.1"
Locking StyleWing Nut
MaterialStainless Steel
Max. Clamp Dia.2"
Nominal Size2"
Product TypeHeavy-Duty Clamp
Series13MHHM SN Series
Thickness3/4"
Torque Rating25 lbs.-in.
Width4.1"

Shipping Info:

Ship weight (kg) 0.3375
Ship length (cm)7.87
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelThicknessPrice
DIXON 13MHHM250 | AL7ZVK 13MHHM250-€15.95
DIXON 13MHHM300 | AL7ZVL 13MHHM300-€39.48
DIXON 13MHHM400 | AL7ZVM 13MHHM400-€19.98
DIXON 13MHHM800 | AL7ZVN 13MHHM8001"€48.71
DIXON 13MHHV200 | AM2HNA 13MHHV200-€15.95
DIXON 13MHHV100 | AM2YEL 13MHHV100-€12.42
DIXON 13MHHV150 | AM2YEM 13MHHV150-€14.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHHM200SN Clamp, Heavy Duty, Single Pin, 2 Inch Size, With Serrated Wing Nut
€15.71 /unit