Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN CL3352 NZD 626 Extra Heavy Duty Lever Lockset Grade 1 | AC6ARV 32J237

CORBIN CL3352 NZD 626 Extra Heavy Duty Lever Lockset Grade 1

Item: AC6ARV Model: CL3352 NZD 626Cross Ref: 32J237
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€878.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderYes
FinishSatin Chrome
FunctionClassroom
Handle MaterialBrass, Bronze, Stainless Steel, Steel
Key MaterialNickel Silver
KeyingKeyed Different
Location TypeInstitutional, Health Care
Lockset Performance StrengthExtra Heavy Duty
Number Of Keys2
Pins6
Required Door Thickness1 3/4" to 2"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeCurved Lip
StyleRight Angle
Ada CompliantYes
Ansi Lockset FunctionIntruder
Bolt TypeLatch Bolt
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
General Lockset FunctionClassroom Security Lever Locksets
Includes CoreCore Included
Key TypeKeyed Different
Knob/handle MaterialSolid Cast Zinc
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset Style3300 Right Angle
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
StandardsANSI/BHMA CERTIFIED, CUL LISTED, EPD, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)11.94
Ship length (cm)25.15
Ship width (cm)19.05
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishStrike Dim.Strike TypeLocation TypeFunctionNumber Of KeysPinsPrice
CORBIN CL3351 NZD 626 Extra Heavy Duty Lever Lockset Entry | AC6ARP 32J232 CL3351 NZD 626Right AngleSatin Chrome4 7/8" x 1 1/4"Curved LipInstitutional, Health CareEntrance Lock26€790.03
CORBIN CL3357 NZD 626 Extra Heavy Duty Lever Lockset Storeroom | AC6ARQ 32J233 CL3357 NZD 626Right AngleSatin Chrome4 7/8" x 1 1/4"Curved LipInstitutional, Health CareStoreroom26€803.04
CORBIN CL3355 NZD 626 Extra Heavy Duty Lever Lockset | AC6ARR 32J234 CL3355 NZD 626Right AngleSatin Chrome4 7/8" x 1 1/4"Curved LipInstitutional, Health CareClassroom26€769.81
CORBIN CL3310 NZD 626 Extra Heavy Duty Lever Lockset Passage | AC6ART 32J235 CL3310 NZD 626Right AngleSatin Chrome4 7/8" x 1 1/4"Curved LipInstitutional, Health CarePassage--€595.99
CORBIN CL3320 NZD 626 Extra Heavy Duty Lever Lockset Privacy | AC6ARU 32J236 CL3320 NZD 626Right AngleSatin Chrome4 7/8" x 1 1/4"Curved LipInstitutional, Health CarePrivacy--€702.02
CORBIN CL3351 NZD 10B Extra Heavy Duty Lever Lockset Entry | AC6ARW 32J238 CL3351 NZD 10BRight AngleOxidized Oil Rubbed Bronze4 7/8" x 1 1/4"Curved LipInstitutional, Health CareEntrance Lock26€737.24
CORBIN CL3357 NZD 10B Extra Heavy Duty Lever Lockset Storeroom | AC6ARX 32J239 CL3357 NZD 10BRight AngleOxidized Oil Rubbed Bronze4 7/8" x 1 1/4"Curved LipInstitutional, Health CareStoreroom26€757.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN CL3352 NZD 626 Extra Heavy Duty Lever Lockset Grade 1
€878.82 /unit