Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 9067PK Retainer Black Nylon 1/4 Inch 29/32in L - Pack Of 25 | AD3NXD 40K593

DISCO 9067PK Nylon Retainer, Rnd Spacer, 0.906 In Lg., 1/4 In Rivet Dia., Retainer, 25 Pk

Item: AD3NXD Model: 9067PKCross Ref: 40K593
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNylon Retainers
ColorBlack
Head Dia.0.438"
Head Height0.063"
Head TypeRound Spacer
Hole Size1/4"
Length0.906"
MaterialNylon
Rivet Dia.1/4"
Rivet TypePush In Rivet
Shank TypeKeyhole
System Of MeasurementImperial
TypeRetainer
Body Length29/32"
Head Diameter7/16"
Material Grade/classUngraded
Maximum Hole Diameter1/4"
Overall Length31/32"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)7.62
HS code8708998175
Country of OriginUS

Product Variants

ProductModelHead HeightHole SizeHead Dia.Grip RangeMaterialPkg. Qty.Price
DISCO JL-32PK Retainer Black Nylon 3/16 Inch 17/32in L - Pack Of 25 | AD3NVV 40K562 JL-32PK0.063"3/16"3/8"0.125" to 0.31"Nylon25€8.54
DISCO 8172PK Retainer Black Nylon 3/16 Inch 21/32in L - Pack Of 50 | AD3NVW 40K563 8172PK0.063"3/16"0.438"0.06" to 0.39"Nylon50€15.81
DISCO 5609PK Retainer Black Nylon 13/64in 5/8in L - Pack Of 50 | AD3NVX 40K564 5609PK1/32"13/64"19/32"0.03" to 0.365"Nylon50€18.24
DISCO 5610PK Retainer Black Nylon 7/32in 3/4in L - Pack Of 50 | AD3NVY 40K565 5610PK0.063"7/32"0.656"0.06" to 0.565"Nylon50€11.51
DISCO 5506PK Retainer Black Nylon 1/4 Inch 23/32in L - Pack Of 50 | AD3NVZ 40K566 5506PK0.063"1/4"1/2"0.11" to 0.46"Nylon50€8.14
DISCO 5625PK Retainer Black Nylon 1/4 Inch 13/16 Inch L - Pack Of 100 | AD3NWA 40K567 5625PK0.063"1/4"0.719"0.095" to 0.54"Nylon100€9.77
DISCO 9130PK Retainer Black Nylon 1/4 Inch 1 1/16 Inch L - Pack Of 50 | AD3NWB 40K568 9130PK1/8"1/4"0.719"0.095" to 0.805"Nylon50€13.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 9067PK Nylon Retainer, Rnd Spacer, 0.906 In Lg., 1/4 In Rivet Dia., Retainer, 25 Pk
€12.37 /pack