Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO JL-32PK Retainer Black Nylon 3/16 Inch 17/32in L - Pack Of 25 | AD3NVV 40K562

DISCO JL-32PK Retainer, Rnd Spacer, Nylon, 17/32 In Lg., 3/16 In Rivet Dia., Weatherstrip, 25 Pk

Item: AD3NVV Model: JL-32PKCross Ref: 40K562
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetainer
ColorBlack
Grip Range0.125" to 0.31"
Head Dia.3/8"
Head Height0.063"
Head TypeRound Spacer
Hole Size3/16"
Length17/32"
MaterialNylon
Rivet Dia.3/16"
Rivet TypePush In Rivet
Shank TypeRibbed
System Of MeasurementImperial
TypeWeatherstrip Retainer
Body Length1/2"
Head Diameter3/8"
Material Grade/classUngraded
Maximum Hole Diameter0.188"
Maximum Material Thickness5/16"
Minimum Material Thickness1/8"
Overall Length19/32"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code8708998175
Country of OriginCN

Product Variants

ProductModelHead HeightHole SizeHead Dia.Grip RangeMaterialPkg. Qty.Price
DISCO 8172PK Retainer Black Nylon 3/16 Inch 21/32in L - Pack Of 50 | AD3NVW 40K563 8172PK0.063"3/16"0.438"0.06" to 0.39"Nylon50€15.81
DISCO 5609PK Retainer Black Nylon 13/64in 5/8in L - Pack Of 50 | AD3NVX 40K564 5609PK1/32"13/64"19/32"0.03" to 0.365"Nylon50€18.24
DISCO 5610PK Retainer Black Nylon 7/32in 3/4in L - Pack Of 50 | AD3NVY 40K565 5610PK0.063"7/32"0.656"0.06" to 0.565"Nylon50€11.51
DISCO 5506PK Retainer Black Nylon 1/4 Inch 23/32in L - Pack Of 50 | AD3NVZ 40K566 5506PK0.063"1/4"1/2"0.11" to 0.46"Nylon50€8.14
DISCO 5625PK Retainer Black Nylon 1/4 Inch 13/16 Inch L - Pack Of 100 | AD3NWA 40K567 5625PK0.063"1/4"0.719"0.095" to 0.54"Nylon100€9.77
DISCO 9130PK Retainer Black Nylon 1/4 Inch 1 1/16 Inch L - Pack Of 50 | AD3NWB 40K568 9130PK1/8"1/4"0.719"0.095" to 0.805"Nylon50€13.98
DISCO 10064PK Retainer Black Nylon 6.3mm 45mm L - Pack Of 25 | AD3NWC 40K569 10064PK2 mm6.3 mm18 mm0.12" to 1.575"Nylon25€17.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO JL-32PK Retainer, Rnd Spacer, Nylon, 17/32 In Lg., 3/16 In Rivet Dia., Weatherstrip, 25 Pk
€9.53 /pack