Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 5956PK Indented Hex Screw #6.3 x 25mm L Hex - Pack Of 25 | AD3PDV 40K748

DISCO 5956PK Sheet Metal Screw, 25mm Lg., 5mm Head Ht., 10mm Head Dia., M6.3 Screw Size, Ext. Hex, Steel, 25 Pk

Item: AD3PDV Model: 5956PKCross Ref: 40K748
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size10 mm
Drive TypeExternal Hex
FinishPhosphate
Head Dia.10 mm
Head Height5 mm
Head TypeHex Socket
Length25 mm
MaterialSteel
Outside Dia.24 mm
Screw SizeM6.3
System Of MeasurementMetric
Thread Pitch1.81
Tip TypePointed
TypeStandard
DriveExternal Hex
Fastener Length25 mm
Head Width10 mm
Includes NutNo
Materials For Use WithSheet Metal
Overall Length25 mm

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)3.05
Ship length (cm)11.43
Ship width (cm)7.62
HS code7318152000
Country of OriginUS

Product Variants

ProductModelScrew SizeDrive SizeOutside Dia.TypeTip TypeHead TypeDrive TypeMaterialPkg. Qty.Price
DISCO 5925PK Hex Screw #4.2 x 20mm L Hex - Pack Of 50 | AD3PCU 40K724 5925PKM4.27 mm12 mmStandardPointedHex SocketExternal HexSteel50€11.51
DISCO 5550PK Hex Screw #4.2 x 20mm L Hex - Pack Of 50 | AD3PCV 40K725 5550PKM4.27 mm17 mmStandardPointedHex SocketExternal HexSteel50€18.81
DISCO 5950PK Indented Hex Screw #6.3 x 20mm L Hex - Pack Of 50 | AD3PDT 40K746 5950PKM6.310 mm17 mmStandardPointedHex SocketExternal HexSteel50€19.88
DISCO 5955PK Indented Hex Screw #6.3 x 25mm L Hex - Pack Of 50 | AD3PDU 40K747 5955PKM6.310 mm17 mmStandardPointedHex SocketExternal HexSteel50€21.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 5956PK Sheet Metal Screw, 25mm Lg., 5mm Head Ht., 10mm Head Dia., M6.3 Screw Size, Ext. Hex, Steel, 25 Pk
€18.91 /pack