Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0155.4A51X60 Star Grip Knob 1/2-13 External 2.36 3.94 L | AC9HBC 3GJJ5

KIPP K0155.4A51X60 Star Grip Knob 1/2-13 External 2.36 3.94 L

Item: AC9HBC Model: K0155.4A51X60Cross Ref: 3GJJ5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Grip Knob
ColorBlack
Diameter2 12/25"
FinishMatte
Handle MaterialPlastic, Steel
Handle TypeStar
Knob TypeStar Grip
MaterialThermoplastic
Overall Length3.94"
Screw Length2 9/25"
StyleL
Thread Size1/2"-13
TypeExternal Thread
Base Diameter26 mm
Base Height21 mm
FeaturesTrivalent Blue Passivated Screw
Knob Diameter63 mm
Knob MaterialThermoplastic
Measurement SystemInch
Mounting TypeThreaded Stud
Overall Height40 mm
StandardsDIN 6336

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)6.1
Ship length (cm)10.16
Ship width (cm)6.1
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeDiameterHandle MaterialMaterialHandle TypeTap TypeCollar MaterialPrice
KIPP K0155.2A5 Star Grip Knob 1/2-13 Internal 1.57 2.48 K | AC8TAY 3DFV9 K0155.2A5Internal Thread2 12/25"-Thermoplastic---€7.83
KIPP K0155.2A51 Star Grip Knob 1/2-13 Internal 1.26 1.99 K | AC8TBA 3DFW2 K0155.2A51Internal Thread1.99"-Thermoplastic---€4.98
KIPP K0153.2A5 Star Knob 1/2-13 Internal 1.57 Steel Collar | AC8THP 3DHF8 K0153.2A5Internal Thread2 12/25"Plastic, SteelThermoplasticStarBlind HoleSteel€11.46
KIPP K0155.4A51X30 Star Grip Knob 1/2-13 External 1.18 2.76 L | AC9HBB 3GJJ4 K0155.4A51X30External Thread2 12/25"Plastic, SteelThermoplasticStar--€9.51
KIPP K0155.4A5X30 Star Grip Knob 1/2-13 External 1.18 2.44 L | AC9HBD 3GJJ6 K0155.4A5X30External Thread1.99"Plastic, SteelThermoplasticStar--€6.36
KIPP K0155.4A5X60 Star Grip Knob 1/2-13 External 2.36 3.62 L | AC9HBE 3GJJ7 K0155.4A5X60External Thread1.99"Plastic, SteelThermoplasticStar--€7.94
KIPP K0154.2A5 Star Knob 1/2-13 Internal 1.57 2.48 Stainless Steel Insert | AC9HBQ 3GJK8 K0154.2A5Internal Thread2 12/25"Plastic, Stainless SteelThermoplasticStarBlind Hole-€10.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0155.4A51X60 Star Grip Knob 1/2-13 External 2.36 3.94 L
€10.89 /unit