Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 1861PK Retainer Black Nylon 8mm 20mm L - Pack Of 25 | AD3NYE 40K618

DISCO 1861PK Nylon Retainer, Rnd Spacer, 20mm Lg., 8mm Rivet Dia., Retainer, 25 Pk

Item: AD3NYE Model: 1861PKCross Ref: 40K618
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNylon Retainers
ColorBlack
Head Dia.10 mm
Head Height2 mm
Head TypeRound Spacer
Hole Size8 mm
Length20 mm
MaterialNylon
Rivet Dia.8 mm
Rivet TypePush In Rivet
Shank TypeArrow
System Of MeasurementMetric
TypeRetainer
Body Length20 mm
Head Diameter10 mm
Material Grade/classUngraded
Maximum Hole Diameter8 mm
Overall Length22 mm
Product TypePush-In Rivet
Shank Diameter8 mm

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)8.89
HS code8708998175
Country of OriginCN

Product Variants

ProductModelHead HeightHole SizeHead Dia.Grip RangeMaterialPkg. Qty.Price
DISCO JL-32PK Retainer Black Nylon 3/16 Inch 17/32in L - Pack Of 25 | AD3NVV 40K562 JL-32PK0.063"3/16"3/8"0.125" to 0.31"Nylon25€8.54
DISCO 8172PK Retainer Black Nylon 3/16 Inch 21/32in L - Pack Of 50 | AD3NVW 40K563 8172PK0.063"3/16"0.438"0.06" to 0.39"Nylon50€15.81
DISCO 5609PK Retainer Black Nylon 13/64in 5/8in L - Pack Of 50 | AD3NVX 40K564 5609PK1/32"13/64"19/32"0.03" to 0.365"Nylon50€18.24
DISCO 5610PK Retainer Black Nylon 7/32in 3/4in L - Pack Of 50 | AD3NVY 40K565 5610PK0.063"7/32"0.656"0.06" to 0.565"Nylon50€11.51
DISCO 5506PK Retainer Black Nylon 1/4 Inch 23/32in L - Pack Of 50 | AD3NVZ 40K566 5506PK0.063"1/4"1/2"0.11" to 0.46"Nylon50€8.14
DISCO 5625PK Retainer Black Nylon 1/4 Inch 13/16 Inch L - Pack Of 100 | AD3NWA 40K567 5625PK0.063"1/4"0.719"0.095" to 0.54"Nylon100€9.77
DISCO 9130PK Retainer Black Nylon 1/4 Inch 1 1/16 Inch L - Pack Of 50 | AD3NWB 40K568 9130PK1/8"1/4"0.719"0.095" to 0.805"Nylon50€13.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 1861PK Nylon Retainer, Rnd Spacer, 20mm Lg., 8mm Rivet Dia., Retainer, 25 Pk
€10.69 /pack