Flat Shipping

Flat Shipping at €24.99 + VAT

DIGILOCK DAR1-APV1-619-01-0D Electronic Keyless Lock, Lockers And Cabinets, Rfid, Assigned, 0.68 Inch To 0.85 Inch | CP3RZL

DIGILOCK DAR1-APV1-619-01-0D Electronic Keyless Lock, Lockers And Cabinets, Rfid, Assigned, 0.68 Inch To 0.85 Inch Size

Item: CP3RZL Model: DAR1-APV1-619-01-0DCross Ref: 45DP53
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Access MethodRFID
Ada CompliantYes
Battery Life3 yrs. to 5 yrs.
Battery TypeAA
Door Thickness0.68" to 0.85"
FinishBrushed Nickel
For Use WithLockers And Cabinets
Handle TypeNone
Lock MaterialZinc
Max. User Codes1
No. Of Battery4
Number Of Keys On Keypad0
UsageAssigned
Ada ComplianceADA Compliant
Body Depth5/8"
Body Height3 29/32"
Body Width1 3/8"
Bolt Throw1/2"
For Surface Thickness - Maximum27/32"
For Surface Thickness - Minimum11/16"
Handing OrientationNon-Handed
Housing MaterialMetal
Includes BatteriesBatteries Included
Includes HandleHandle Not Included
Indicator LightBinding, Low Battery
Installation OrientationVertical
Latch TypeDeadlatch
Number Of Batteries4
Number Of Buttons0
Number Of User Codes - Maximum1
Operation ModeProximity
Override TypeKey
Power SourceBattery
Proximity MethodRFID
StandardsISO 14443A, ISO 14443B, ISO 15693

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccess MethodDoor ThicknessNumber Of Keys On KeypadUsageFinishBattery LifeMax. User CodesLock MaterialPrice
DIGILOCK 01-CRNXP-D1 Rfid Card | CP3RXP 01-CRNXP-D1--------€14.94
DIGILOCK DAK1-ATS1-619-01-2D Electronic Keyless Lock, Keypad Or Coded Key Fob, Shared, Integral Pull, Zinc | CP3RXQ DAK1-ATS1-619-01-2DKeypad, Coded Key Fob0.68" to 0.85"12SharedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-02 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CR2ZVG DAK1-APS1-619-01-02Keypad, Coded Key Fob0.08" to 0.3"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€221.98
DIGILOCK DAK1-APS1-619-01-2E Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXR DAK1-APS1-619-01-2EKeypad, Coded Key Fob0.82" to 0.98"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APV1-619-01-21 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXT DAK1-APV1-619-01-21Keypad, Coded Key Fob0.01" to 0.1"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2D Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXU DAK1-APS1-619-01-2DKeypad, Coded Key Fob0.68" to 0.85"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2B Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXV DAK1-APS1-619-01-2BKeypad, Coded Key Fob0.48" to 0.64"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIGILOCK DAR1-APV1-619-01-0D Electronic Keyless Lock, Lockers And Cabinets, Rfid, Assigned, 0.68 Inch To 0.85 Inch Size