Flat Shipping

Flat Shipping at €24.99 + VAT

DIGILOCK DAK1-APS1-619-01-2D Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXU

DIGILOCK DAK1-APS1-619-01-2D Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc

Item: CP3RXU Model: DAK1-APS1-619-01-2DCross Ref: 45DP08
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Access MethodKeypad, Coded Key Fob
Ada CompliantYes
Battery Life3 yrs. to 5 yrs.
Battery TypeAA
Door Thickness0.68" to 0.85"
FinishBrushed Nickel
For Use WithLockers And Cabinets
Handle TypeIntegral Pull , Non Handed
Lock MaterialZinc
Max. User Codes1
No. Of Battery4
Number Of Keys On Keypad12
UsageAssigned
Ada ComplianceADA Compliant
Body Depth5/8"
Body Height3 7/8"
Body Width2 1/8"
Bolt Throw1/2"
Code Length - Maximum4
For Surface Thickness - Maximum27/32"
For Surface Thickness - Minimum11/16"
Handing OrientationNon-Handed
Housing MaterialMetal
Includes BatteriesBatteries Included
Includes HandleHandle Included
Indicator LightBinding, Low Battery
Latch TypeDeadlatch
Number Of Batteries4
Number Of Buttons12
Number Of User Codes - Maximum1
Operation ModeKeypad
Override TypeKey
Power SourceBattery

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccess MethodDoor ThicknessNumber Of Keys On KeypadUsageFinishBattery LifeMax. User CodesLock MaterialPrice
DIGILOCK 01-CRNXP-D1 Rfid Card | CP3RXP 01-CRNXP-D1--------€14.94
DIGILOCK DAK1-ATS1-619-01-2D Electronic Keyless Lock, Keypad Or Coded Key Fob, Shared, Integral Pull, Zinc | CP3RXQ DAK1-ATS1-619-01-2DKeypad, Coded Key Fob0.68" to 0.85"12SharedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-02 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CR2ZVG DAK1-APS1-619-01-02Keypad, Coded Key Fob0.08" to 0.3"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€221.98
DIGILOCK DAK1-APS1-619-01-2E Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXR DAK1-APS1-619-01-2EKeypad, Coded Key Fob0.82" to 0.98"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APV1-619-01-21 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXT DAK1-APV1-619-01-21Keypad, Coded Key Fob0.01" to 0.1"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2B Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXV DAK1-APS1-619-01-2BKeypad, Coded Key Fob0.48" to 0.64"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APV1-619-01-01 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXW DAK1-APV1-619-01-01Keypad, Coded Key Fob0.01" to 0.1"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€221.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIGILOCK DAK1-APS1-619-01-2D Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc