Flat Shipping

Flat Shipping at €24.99 + VAT

DIGILOCK DAK1-APS1-619-01-02 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CR2ZVG

DIGILOCK DAK1-APS1-619-01-02 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc

Item: CR2ZVG Model: DAK1-APS1-619-01-02Cross Ref: 45DP01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Access MethodKeypad, Coded Key Fob
Ada CompliantYes
Battery Life3 yrs. to 5 yrs.
Battery TypeAA
Door Thickness0.08" to 0.3"
FinishBrushed Nickel
For Use WithLockers And Cabinets
Handle TypeNone
Lock MaterialZinc
Max. User Codes1
No. Of Battery4
Number Of Keys On Keypad12
UsageAssigned
Ada ComplianceADA Compliant
Body Depth5/8"
Body Height2 7/8"
Body Width2 1/8"
Bolt Throw1/2"
Code Length - Maximum4
For Surface Thickness - Maximum19/64"
For Surface Thickness - Minimum5/64"
Handing OrientationNon-Handed
Housing MaterialMetal
Includes BatteriesBatteries Included
Includes HandleHandle Not Included
Indicator LightBinding, Low Battery
Latch TypeDeadlatch
Number Of Batteries4
Number Of Buttons12
Number Of User Codes - Maximum1
Operation ModeKeypad
Override TypeKey
Power SourceBattery

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccess MethodDoor ThicknessNumber Of Keys On KeypadUsageFinishBattery LifeMax. User CodesLock MaterialPrice
DIGILOCK 01-CRNXP-D1 Rfid Card | CP3RXP 01-CRNXP-D1--------€14.94
DIGILOCK DAK1-ATS1-619-01-2D Electronic Keyless Lock, Keypad Or Coded Key Fob, Shared, Integral Pull, Zinc | CP3RXQ DAK1-ATS1-619-01-2DKeypad, Coded Key Fob0.68" to 0.85"12SharedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2E Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXR DAK1-APS1-619-01-2EKeypad, Coded Key Fob0.82" to 0.98"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APV1-619-01-21 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXT DAK1-APV1-619-01-21Keypad, Coded Key Fob0.01" to 0.1"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2D Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXU DAK1-APS1-619-01-2DKeypad, Coded Key Fob0.68" to 0.85"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APS1-619-01-2B Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXV DAK1-APS1-619-01-2BKeypad, Coded Key Fob0.48" to 0.64"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€217.37
DIGILOCK DAK1-APV1-619-01-01 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc | CP3RXW DAK1-APV1-619-01-01Keypad, Coded Key Fob0.01" to 0.1"12AssignedBrushed Nickel3 yrs. to 5 yrs.1Zinc€221.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIGILOCK DAK1-APS1-619-01-02 Electronic Keyless Lock, Lockers And Cabinets, Keypad Or Coded Key Fob, Assigned, Zinc
€235.04 /unit