Flat Shipping

Flat Shipping at €24.99 + VAT

DURABLE 811819 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHQ

DURABLE 811819 ID Badge Holder, Open Style, Translucent, Blank, Polystyrene, 2 3/4 Inch Length

Item: CP3XHQ Model: 811819Cross Ref: 461N67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBadge Holder
ColorTranslucent
For Use WithBadges, ID Cards
Height4.562"
IncludesStrap Clip
LegendBlank
Length2 3/4"
MaterialPolystyrene
Material Thickness1/4"
TypeOpen Style
Width3.562"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMaterialColorHeightRetracted LengthLegendPkg. Qty.Price
DURABLE 891919 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHH 891919PolystyreneTranslucent2 3/4"-Blank10€15.03
DURABLE 821919 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length, 10 PK | CP3XHJ 821919PolystyreneTranslucent5 3/4"2 3/4"Blank10€46.21
DURABLE 821819 ID Badge Holder, Dual, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length, 25 PK | CP3XHK 821819PolystyreneTranslucent4.562"-Blank25€40.04
DURABLE 892419 ID Badge Holder, Dual/Shell Style, Blank, Translucent, Blank, Acrylic, 2 3/16 Inch Length | CP3XHM 892419AcrylicTranslucent2.688"-Blank10€27.53
DURABLE 891819 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHN 891819PolystyreneTranslucent2 3/4"-Blank10€14.10
DURABLE 801119 ID Badge Holder, Open Style, Blank, Translucent, Blank, Polystyrene, 2 3/4 Inch Length | CP3XHP 801119PolystyreneTranslucent5 3/4"2 3/4"Blank10€43.78
DURABLE 800519 ID Badge Holder, Shell Style, Blank, Translucent, Blank, Acrylic, 2 3/16 Inch Length | CP3XHR 800519AcrylicTranslucent4.562"-Blank25€50.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURABLE 811819 ID Badge Holder, Open Style, Translucent, Blank, Polystyrene, 2 3/4 Inch Length
€36.29 /unit