Flat Shipping

Flat Shipping at €24.99 + VAT

DIGILOCK ATS-619-01-01-GR01 Shared Use Keypad Locks Without Pull Handle | AD7TVG 4GGY2

DIGILOCK ATS-619-01-01-GR01 Shared Use Keypad Locks Without Pull Handle

Item: AD7TVG Model: ATS-619-01-01-GR01Cross Ref: 4GGY2
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
Battery Life3 yrs. to 5 yrs.
Door Thickness0" to 0.1"
Event Audit TrailNone
FinishBrushed Nickel
For Use WithLockers
Handle TypeNone
IncludesStrike Plate
Latch Length1/2"
Lock MaterialMetal
Max. User Codes1
Number Of Keys On Keypad12
Outside Depth0.61"
Outside Height2.87"
Outside Width2.14"
TypeWithout Handle
UsageShared
Battery TypeAA
Body Depth5/8"
Body Height2 7/8"
Body Width2 1/8"
For Surface Thickness - Maximum3/32"
For Surface Thickness - Minimum1/64"
Includes BatteriesBatteries Included
Includes HandleHandle Not Included
Latch TypeDeadbolt
Operation ModeKeypad
Power SourceBattery

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)26.67
Ship width (cm)26.67
HS code8301406030
Country of OriginUS

Product Variants

ProductModelDoor ThicknessOutside WidthOutside HeightOutside DepthTypeFinishBattery LifeLatch LengthPrice
DIGILOCK ATS-619-01-21-GR01 Shared Use Keypad Locks Standard Keypad | AD7TVH 4GGY3 ATS-619-01-21-GR010" to 0.1"2.14"3.87"0.61"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK ATS-619-01-0D-GR01 Shared Use Keypad Locks Without Pull Handle | AD7TVJ 4GGY4 ATS-619-01-0D-GR010.68" to 0.85"2.14"2.87"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€209.33
DIGILOCK ATS-619-01-2D-GR01 Shared Use Keypad Locks Standard Keypad | AD7TVK 4GGY5 ATS-619-01-2D-GR010.68" to 0.85"2.14"3.87"0.61"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€219.68
DIGILOCK ATV-619-01-01-GR01 Shared Use Keypad Locks Without Pull Handle | AD7TVL 4GGZ1 ATV-619-01-01-GR010" to 0.1"1.37"3 23/25"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€203.58
DIGILOCK ATV-619-01-21-GR01 Shared Use Keypad Locks Vertical Keypad | AD7TVM 4GGZ2 ATV-619-01-21-GR010" to 0.1"1.37"4.94"1 7/25"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€215.07
DIGILOCK ATV-619-01-0D-GR01 Shared Use Keypad Locks Without Pull Handle | AD7TVN 4GGZ3 ATV-619-01-0D-GR010.68" to 0.85"1.37"3 23/25"0.61"Without HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€203.58
DIGILOCK ATV-619-01-2D-GR01 Shared Use Keypad Locks Vertical Keypad | AD7TVP 4GGZ4 ATV-619-01-2D-GR010.68" to 0.85"1.37"4.94"1 7/25"With HandleBrushed Nickel3 yrs. to 5 yrs.1/2"€203.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIGILOCK ATS-619-01-01-GR01 Shared Use Keypad Locks Without Pull Handle