Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 3585-2CNW164S Tanged Screw Locking Insert, Coarse, 8-32 Thread Size, Stainless Steel, Strip Feed | CH3WWB

HELICOIL 3585-2CNW164S Locking Insert, 8-32 Thread Size, SS, 0.164 In Insert Lg., 1000 Pk

Item: CH3WWB Model: 3585-2CNW164SCross Ref: 4EXH5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,245.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size#17
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.0.212"
Grade304
HardnessRockwell C43-C50
Insert Length0.164"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#8-32
Thread TypeCoarse
Display Qty1000
Drill Bit Size#16
FeaturesPositive Self Locking torque
Free Coil Diameter0.22"
Helical Insert TypeScrew Locking
Material Grade/class18-8
Material Quality StandardsAS7245
Overall Length5/32"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size#8-32
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)1.52
Ship length (cm)0.42
Ship width (cm)0.42
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Drill SizeFinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84510 Locking Helical Insert, 8-32 Thread Size, 0.164 Length" | AG9AKK 3585-2CN-0164 / MS21209-C0810 / 13582 845100.164"-11/64"-----100-
RFQ
CHRISLYNN 84610 Locking Helical Insert, 8-32 Thread Size, 0.246 Length" | AG9ANH 3585-2CN-0246 / MS21209-C0815 / 13583 846100.246"-11/64"-----100-
RFQ
CHRISLYNN 84710 Locking Helical Insert, 8-32 Thread Size, 0.328 Length" | AG9ARG 3585-2CN-0328 / MS21209-C0820 / 13584 847100.328"-11/64"-----100-
RFQ
CHRISLYNN 84810 Locking Helical Insert, 8-32 Thread Size, 0.41 Length" | AG9AVC 3585-2CN-0410 / MS21209-C0825 / 13585 848100.41"-11/64"-----100-
RFQ
CHRISLYNN 84910 Free Running Helical Insert, 8-32 Thread Size, 0.492 Length" | AG9AXJ 3585-2CN-0492 / MS21209-C0830 / 13586 849100.492"-11/64"-----100-
RFQ
HELICOIL 3585-2CN164S Tanged Screw Locking Insert, Coarse, 8-32 Thread Size | CH3WVY 3585-2CN164S0.164"0.212"#17-CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,298.46
HELICOIL 3585-2CN246S Tanged Screw Locking Insert, Coarse, 8-32 Thread Size | CH3WVZ 3585-2CN246S0.246"0.212"#17-CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,583.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3585-2CNW164S Locking Insert, 8-32 Thread Size, SS, 0.164 In Insert Lg., 1000 Pk
€1,245.49 /unit