VERMONT GAGE 902200400 Pin Gage Set Minus 10-13.98mm Black | AE4PDU 5MAU6

VERMONT GAGE 902200400 Black Oxide-Coated Pin Gauge Set, 10.00 to 13.98 mm Dia Range, 200 Gauges

Item: AE4PDU Model: 902200400Cross Ref: 5MAU6
In Stock

Get it by Tuesday, Jun 10

€316.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Set, Minus
Diameter Range10 mm to 13.98 mm
Dimension TypeMetric
FinishBlack Oxide
Included CertificationCertificate Of Accuracy
Increments0.02 mm
Length2"
Long Form Calibration CertificateNo
No. Of Pieces200
Nominal Size10 mm to 13.98 mm
Number Of Gauges200
ShapeCylindrical
Surface FinishUncoated
Accuracy0.0002"
Gauge TypeNo Go Minus
HardnessRockwell 60/65
MaterialSteel
Overall Length2"
Standard Logoiso.png
StandardsISO 17025:2005
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)12.07
Ship length (cm)48.9
Ship width (cm)33.02
HS code9031808085
Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 902200100 Pin Gage Set Minus 0.20-1.28mm Black | AE6XQN 5VUE8 902200100Tool Steel550.2 mmMinus€108.28
VERMONT GAGE 902200200 Pin Gage Set Minus 1.30-4.98mm Black | AE6XQP 5VUE9 902200200Tool Steel1851.3 mmMinus€233.89
VERMONT GAGE 902200300 Pin Gage Set Minus 5.00-9.98mm Black | AE6XQQ 5VUF0 902200300Tool Steel2505 mmMinus€363.83
VERMONT GAGE 902400100 Pin Gage Set Minus 0.21-1.29mm Black | AE6XQV 5VUF4 902400100Tool Steel551.29 mmMinus€108.28
VERMONT GAGE 902400200 Pin Gage Set Minus 1.31-4.99mm Black | AE6XQW 5VUF5 902400200Tool Steel1851.31 mmMinus€233.89
VERMONT GAGE 902400300 Pin Gage Set Minus 5.01-9.99mm Black | AE6XQX 5VUF6 902400300Tool Steel2505.01 mmMinus€363.83
VERMONT GAGE 902200500 14.00MM-16.48MM CLASS ZZ MINUS BLACK GUARD SET | BG6WED 902200500Steel12514 mm-€402.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 902200400 Black Oxide-Coated Pin Gauge Set, 10.00 to 13.98 mm Dia Range, 200 Gauges
€316.18 /unit