Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C437 Paper Chart 8 Inch 0 - 200 F/c 7 Day - Pack Of 60 | AC8JDP 3ANR7

DICKSON C437 Paper Chart, 8 Inch, 0 To 200 Deg. F, 0 to 100% RH, 7 Day Recording, Pack Of 60

Item: AC8JDP Model: C437Cross Ref: 3ANR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size8 , 8"
Circular Chart Diameter8"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure Measured185 psi
Maximum Relative Humidity Measured100%
Maximum Temperature Measured Degrees CNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Minimum Temperature Measured Degrees CNot Applicable
Number Of Charts Included60
Range0°F to 200°F, 0% rh to 100% rh
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Units MeasuredPressure, Relative Humidity

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)21.08
Ship length (cm)21.08
Ship width (cm)1.27
HS code4823400000
Country of OriginUS

Product Variants

ProductModelCircular Chart DiameterNumber Of Charts IncludedPkg. Qty.Price
DICKSON C415 Chart 8 Inch -20 To +120 24 Hr - Pack Of 60 | AA8XQZ 1APB4 C4158"6060€77.28
DICKSON C417 Chart 8 Inch -20 To +120 7 Day - Pack Of 60 | AA8XRA 1APB5 C4178"6060€78.46
DICKSON C436 Chart 8 Inch 0 To +200 7 Day - Pack Of 60 | AA8XRB 1APB6 C4368"6060€62.77
DICKSON C456 Chart 8 Inch 0 To +200 24 Hr - Pack Of 60 | AA8XRC 1APB7 C4568"6060€78.46
DICKSON C472 Chart 8 Inch -20 To +50 24 Hr - Pack Of 60 | AA8XRD 1APB8 C4728"6060€77.28
DICKSON C473 Chart 8 Inch -20 To +50 7 Day - Pack Of 60 | AA8XRE 1APB9 C4738"6060€77.28
DICKSON C476 Chart 8 Inch +40 To +110 24 Hr - Pack Of 60 | AA8XRR 1APD1 C4768"6060€77.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C437 Paper Chart, 8 Inch, 0 To 200 Deg. F, 0 to 100% RH, 7 Day Recording, Pack Of 60
€111.30 /unit