Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C415 Chart 8 Inch -20 To +120 24 Hr - Pack Of 60 | AA8XQZ 1APB4

DICKSON C415 Paper Chart, 8 Inch, -20 To 120 Deg. F, 0 to 100% RH, 24 Hour Recording, Pack Of 60

Item: AA8XQZ Model: C415Cross Ref: 1APB4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size8"
Circular Chart Diameter8"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Maximum Temperature Measured Degrees CNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Minimum Temperature Measured Degrees CNot Applicable
Number Of Charts Included60
Recording Time24 hrs.
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Manufacturer Model NumberTH8-10, TH8-11, TH8-12, TH800, TH803, TH805, TH8P0, TH8P2, TH8P3, TH8P5
Product TypeCircular Paper Chart

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.02
Ship length (cm)21.59
Ship width (cm)21.59
HS code4823400000
Country of OriginUS

Product Variants

ProductModelCircular Chart DiameterNumber Of Charts IncludedPkg. Qty.Price
DICKSON C417 Chart 8 Inch -20 To +120 7 Day - Pack Of 60 | AA8XRA 1APB5 C4178"6060€78.46
DICKSON C436 Chart 8 Inch 0 To +200 7 Day - Pack Of 60 | AA8XRB 1APB6 C4368"6060€62.77
DICKSON C456 Chart 8 Inch 0 To +200 24 Hr - Pack Of 60 | AA8XRC 1APB7 C4568"6060€78.46
DICKSON C472 Chart 8 Inch -20 To +50 24 Hr - Pack Of 60 | AA8XRD 1APB8 C4728"6060€77.28
DICKSON C473 Chart 8 Inch -20 To +50 7 Day - Pack Of 60 | AA8XRE 1APB9 C4738"6060€77.28
DICKSON C476 Chart 8 Inch +40 To +110 24 Hr - Pack Of 60 | AA8XRR 1APD1 C4768"6060€77.28
DICKSON C477 Chart 8 Inch +40 To +110 7 Day - Pack Of 60 | AA8XRT 1APD2 C4778"6060€78.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C415 Paper Chart, 8 Inch, -20 To 120 Deg. F, 0 to 100% RH, 24 Hour Recording, Pack Of 60
€77.28 /pack