Flat Shipping

Flat Shipping at €24.99 + VAT

VALTERRA 200-U20 Check Valve, Single Flow, Inline Spring Swing, PVC, 2 Inch Pipe/Tube Size, Union x Union | CU7QAR

VALTERRA 200-U20 Check Valve, Single Flow, Inline Spring Swing, PVC, 2 Inch Pipe/Tube Size, Union x Union

Item: CU7QAR Model: 200-U20Cross Ref: 35ZY73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationGeneral Purpose
Application - ValvesGeneral Purpose
Body MaterialPVC
Connection TypeUnion x Union
Cracking Pressure1/2 psi
Flow DesignSingle
Flow Rate18 GPM
Full FlowNo
Full Flow - ValvesNo
Length6 1/4"
Max. Steam PressureNot Rated
Max. Steam Pressure - ValvesNot Rated
Max. Temp.73°F
Max. Water Pressure150 psi
Mechanism And Body DesignInline Spring Swing
Min. Temp.35°F
Mounting OrientationHorizontal, Vertical , Horizontal/Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Overall Height3 1/2"
Pipe Or Tube Size2"
Pipe Size, Tube Size2"
Seal MaterialNbr
Seat MaterialPVC
Spring MaterialStainless Steel
Spring Material - Check ValvesStainless Steel
Width3 1/2"
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Type - Side 1Union Socket
Connection Type - Side 2Union Socket
Disc Material316 Stainless Steel
For MediaGeneral Purpose
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range35°F to 73°F
Operating Temperature - Maximum73°F
Operating Temperature - Minimum35°F
Overall Length6.25"
Pipe Size2"
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)8.89
Ship length (cm)15.88
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Water PressureOverall HeightFlow RatePipe Size, Tube SizeMounting OrientationBody MaterialMax. Temp.Price
VALTERRA 200-15 Check Valve, Single Flow, Inline Spring Swing, PVC, 1 1/2 Inch Pipe/Tube Size, Slip x Slip | CU7QAJ 200-15Slip x Slip150 psi6.109"100 GPM1 1/2"HorizontalPVC73°F€22.65
VALTERRA 200-10 Check Valve, Single Flow, Inline Spring Swing, PVC, 1 Inch Pipe/Tube Size, Slip x Slip | CU7QAK 200-10Slip x Slip150 psi5"100 GPM1"Horizontal/VerticalPVC73°F€22.24
VALTERRA 200-C10 Check Valve, Single Flow, Inline Spring Swing, PVC, 1 Inch Pipe/Tube Size, Slip x Slip | CU7QAL 200-C10Slip x Slip150 psi4.906"100 GPM1"Horizontal/VerticalPVC73°F€21.99
VALTERRA 200-C05F Check Valve, Single Flow, Inline Spring Swing, PVC, 1/2 Inch Pipe/Tube Size, FNPT x FNPT | CU7QAM 200-C05FFNPT x FNPT150 psi3.812"100 GPM1/2"Horizontal/VerticalPVC73°F€8.29
VALTERRA 200-05 Check Valve, Single Flow, Inline Spring Swing, PVC, 1/2 Inch Pipe/Tube Size, Slip x Slip | CU7QAN 200-05Slip x Slip150 psi3.797"100 GPM1/2"Horizontal/VerticalPVC73°F€7.40
VALTERRA 200-20 Check Valve, Single Flow, Inline Spring Swing, PVC, 2 Inch Pipe/Tube Size, Slip x Slip | CU7QAP 200-20Slip x Slip150 psi7.109"150 GPM2"HorizontalPVC73°F€33.06
VALTERRA 200-C20 Check Valve, Single Flow, Inline Spring Swing, PVC, 2 Inch Pipe/Tube Size, Slip x Slip | CU7QAQ 200-C20Slip x Slip150 psi7.109"18 GPM2"HorizontalPVC73°F€34.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALTERRA 200-U20 Check Valve, Single Flow, Inline Spring Swing, PVC, 2 Inch Pipe/Tube Size, Union x Union
€54.64 /unit