Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT PFM2201350 Ceiling Screw Driver, Universal Type, Steel | CG6MUD 54PE05

DEWALT PFM2201350 Screw Driver, Universal, Polished, 3/16 In Rod Size, Silver, Steel

Item: CG6MUD Model: PFM2201350Cross Ref: 54PE05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Driver
ColorSilver
FinishPolish
MaterialSteel
Rod Size3/16"
System Of MeasurementImperial
TypeUniversal
Compatible Anchor Size3/16"
Display Qty1
Product TypeEyelet Driver
SeriesHangermate

Shipping Info:

Ship weight (kg) 0.0495
Country of OriginCN

Product Details:

    • Ceiling Screw Eyelet Hangers

Product Variants

ProductModelTypeColorRod SizeFinishMaterialPkg. Qty.Price
DEWALT PFM1491050 Socket Driver, Steel, Universal Type | CG6MTU 54PD98 PFM1491050UniversalBlack1/4"PolishSteel1€21.18
DEWALT PFM1491100 Socket Driver, Steel, Universal Type | CG6MTV 54PD99 PFM1491100UniversalBlack3/8"PolishSteel1€23.06
DEWALT PFM2201050 Adapter Anchor, Steel, Universal Type | CG6MTY 54PE02 PFM2201050UniversalSilver3/8" to 1/2"PolishSteel25€85.31
DEWALT PFM2201150 Wood Nut Driver Socket, Steel | CG6MTZ 54TU04 PFM2201150Pole ToolRedUniversalPolishSteel1€23.87
DEWALT PFM2201200 Socket Driver, Steel, Universal Type | CG6MUA 54PE03 PFM2201200UniversalSilver1/4", 3/8"PolishSteel1€39.70
DEWALT PFM2201250 Pivot Driver, Steel, Universal Type | CG6MUB 54PD97 PFM2201250UniversalSilver3/8"PolishSteel1€26.45
DEWALT PFM2201300 Suspender Driver, Steel, Universal Type | CG6MUC 54PE04 PFM2201300UniversalSilverUniversalPolishSteel1€37.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT PFM2201350 Screw Driver, Universal, Polished, 3/16 In Rod Size, Silver, Steel
€58.75 /unit