KINGSTON VALVES 128AF-2-000 Pop Safety Valve, 1/4 Inch Size, 5-300 Psi, Non Code, Heat Resistant, Soft Seat | CE7AUY

KINGSTON VALVES 128AF-2-000 Pop Safety Valve, 1/4 Inch Size, 5-300 Psi, Non Code, Heat Resistant, Soft Seat

Item: CE7AUY Model: 128AF-2-000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Valve
Pressure5 psi to 300 psi
Size1/4"

Product Variants

ProductModelSizePressurePrice
KINGSTON VALVES 128AF-1-000 Pop Safety Valve, 1/8 Inch Size, 5-300 Psi, Non Code, Heat Resistant, Soft Seat | CE7AUX 128AF-1-0001/8"5 psi to 300 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINGSTON VALVES 128AF-2-000 Pop Safety Valve, 1/4 Inch Size, 5-300 Psi, Non Code, Heat Resistant, Soft Seat