Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWAPP18020 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 32 mm Cutting Dp, Drywall, 20 PK | CP2LVG

DEWALT DWAPP18020 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 32 mm Cutting Dp, Drywall, 20 PK

Item: CP2LVG Model: DWAPP18020Cross Ref: 60NP25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bit ApplicationDrywall
Cutting Depth32 mm
Cutting DirectionRight Hand
Drill Bit Diameter1/8"
FinishBright
Flute Length32 mm
MaterialHigh Speed Steel
Max. Speed26000 RPM
Number Of Flutes2
Overall Length60 mm
Primary Material ApplicationDrywall
Shank Dia.1/8"
Tip StyleCutting
Shank Diameter1/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)5.99
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelOverall LengthShank Dia.Cutting DepthDrill Bit DiameterFlute LengthMax. SpeedPrimary Material ApplicationBit ApplicationPkg. Qty.Price
DEWALT DWAPP14002 Cut Out Bit, High Speed Steel, 1/4 Inch Drill Bit Dia, 43 mm Cutting Dp, Drywall, 2 PK | CP2LVE DWAPP1400273 mm1/4"43 mm1/4"43 mm26000 RPMDrywallDrywall2€11.98
DEWALT DWAPP18010 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 32 mm Cutting Dp, Drywall, 10 PK | CP2LVF DWAPP1801060 mm1/8"32 mm1/8"32 mm26000 RPMDrywallDrywall10€13.94
DEWALT DWAST18010 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 35 mm Cutting Dp, Drywall, 10 PK | CP2LVH DWAST1801060 mm1/8"35 mm1/8"35 mm26000 RPMDrywallDrywall10€11.49
DEWALT DWAST18020 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 35 mm Cutting Dp, Drywall, 20 PK | CP2LVJ DWAST1802060 mm1/8"35 mm1/8"35 mm26000 RPMDrywallDrywall20€22.81
DEWALT DWAPP53202 Cut Out Bit, High Speed Steel, 5/32 Inch Drill Bit Dia, 33 mm Cutting Dp, Drywall, 2 PK | CP2MME DWAPP5320264 mm0.188"33 mm0.156"33 mm26000 RPMDrywallDrywall2€7.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWAPP18020 Cut Out Bit, High Speed Steel, 1/8 Inch Drill Bit Dia, 32 mm Cutting Dp, Drywall, 20 PK
€30.45 /pack