Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4740 Diamond Saw Blade Masonry 4-1/2 Inch Diameter | AH9LZR 40K113

DEWALT DW4740 Diamond Saw Blade Masonry 4-1/2 Inch Diameter

Item: AH9LZR Model: DW4740Cross Ref: 40K113
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationBrick, Concrete, Masonry, Stone
ApplicationsMasonry
Arbor ShapeRound
Blade Dia.4 1/2"
Cutting Depth1 1/4"
Cutting TypeDry
Diamond KnockoutNo
For UseAngle Grinders
For Use WithAngle Grinders
For Use With Saw TypeAngle Grinders
GradeBetter
Max. Rpm13300 RPM
Plate Thickness1/4"
Primary ApplicationMasonry
Primary Saw ApplicationMasonry
Rim TypeSegmented
Arbor Size5/8"
Max. Blade Speed13300 RPM
Max. Cutting Depth1 1/4"

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginID

Product Variants

ProductModelRim TypeBlade Dia.Cutting TypeArbor SizeMax. Blade SpeedMax. Cutting DepthBlade MaterialBlade ThicknessPrice
DEWALT DW4764 Diamond Saw Blade Wet Continuous Rim 10 Inch Diameter | AA9WCH 1GED6 DW4764Continuous10"Wet-----€103.11
DEWALT DW4772 Wheel Grinding 4 In | AD7DYT 4DV80 DW4772--------€86.60
DEWALT DW4700 Diamond Saw Blade Dry Continuous Rim 4 Inch Diameter | AD8MEF 4KZ41 DW4700Turbo4"Dry-----€38.91
DEWALT DW4712 Diamond Saw Blade Segmented 7 Inch | AD8MEP 4KZ53 DW4712Segmented7"Dry-----€18.56
DEWALT DW8500 Diamond Saw Blade 14 Inch Diameter 4300 Rpm | AF2GUB 6TMT8 DW8500Segmented14"Dry---Steel-€345.11
DEWALT DW4760 7 Inch Wet Diamond Saw Blade, Segmented Rim Type, Application Masonry | CD2HEW 4DV75 DW4760Segmented7"Wet-----€60.06
DEWALT DW4739 6 Inch Dry Diamond Saw Blade, Segmented Rim Type, Application Masonry | CD2HGT 40K111 DW4739Segmented6"Dry--2"Steel-€67.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4740 Diamond Saw Blade Masonry 4-1/2 Inch Diameter
€44.07 /unit