Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DFM12702 Concrete/Masonry Screw, 3/16 Inch Anchor Dia., Steel Anchor | CG6MQV 55KN73

DEWALT DFM12702 Masonry Screw, 5/32 In Drill Bit Size, Steel, 1 3/4 In Anchor Lg., Zn Stalgard, 100 Pk

Item: CG6MQV Model: DFM12702Cross Ref: 55KN73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasonry Screw
Anchor Dia.3/16"
Anchor Length1 3/4"
Drill Bit Size5/32"
Edge Distance1 3/4"
FinishZinc Stalgard
Head StyleHex Washer
MaterialSteel
Screw TypeConcrete Screw
Seismic ApprovedNo
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)4.45
Ship length (cm)0.41
Ship width (cm)0.41
Country of OriginTW

Product Details:

    • Excellent for Wood to Concrete, No Need to Prespot Holes

Product Variants

ProductModelAnchor LengthAnchor Dia.Drill Bit SizeSeismic ApprovedEdge DistanceMaterialFinishPkg. Qty.Price
DEWALT DFM12700 Concrete/Masonry Screw, 3/16 Inch Anchor Dia., Steel Anchor | CG6MQU 55KN72 DFM127001 1/4"3/16"5/32"No1 3/4"SteelZinc Stalgard100€27.28
DEWALT DFM12704 Concrete/Masonry Screw, 3/16 Inch Anchor Dia., Steel Anchor | CG6MQW 55KN74 DFM127042 1/4"3/16"5/32"No1 3/4"SteelZinc Stalgard100€26.38
DEWALT DFM12706 Concrete/Masonry Screw, 3/16 Inch Anchor Dia., Steel Anchor | CG6MQX 55KN75 DFM127062 3/4"3/16"5/32"No1 3/4"SteelZinc Stalgard100€42.70
DEWALT DFM12708 Concrete/Masonry Screw, 3/16 Inch Anchor Dia., Steel Anchor | CG6MQY 55KN76 DFM127083 1/4"3/16"5/32"No1 3/4"SteelZinc Stalgard100€37.16
DEWALT DFM12720 Concrete/Masonry Screw, Steel Anchor, 1/4 Inch Anchor Dia. | CG6MQZ 55KN77 DFM127201 1/4"1/4"3/16"No1 3/4"SteelZinc Stalgard100€31.65
DEWALT DFM12722 Concrete/Masonry Screw, Steel Anchor, 1/4 Inch Anchor Dia. | CG6MRA 55KN78 DFM127221 3/4"1/4"3/16"No1 3/4"SteelZinc Stalgard100€41.00
DEWALT DFM12724 Concrete/Masonry Screw, Steel Anchor, 1/4 Inch Anchor Dia. | CG6MRB 55KN79 DFM127242 1/4"1/4"3/16"No1 3/4"SteelZinc Stalgard100€45.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DFM12702 Masonry Screw, 5/32 In Drill Bit Size, Steel, 1 3/4 In Anchor Lg., Zn Stalgard, 100 Pk
€29.67 /pack