Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT D180001 Plumbers Hole Saw Kit | AF2KVU 6UT72

DEWALT D180001 Plumbers Hole Saw Kit

Item: AF2KVU Model: D180001Cross Ref: 6UT72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlumbers Hole Saw Kit
ApplicationPlumbing
Arbor DesignIncluded
Arbor Hole1/2", 5/8"
Impact RatedNo
IncludesLarge Quick Change Mandrel, Replacement Set, Small Quick Change Mandrel
Materials CutMasonry, Metal
Max. Cutting Depth1.451" to 1.84"
Number Of Pieces9
Pitch StyleVariable Pitch
Primary Material ApplicationMetal
Primary Saw ApplicationMetal
Promotion RestrictionNot Eligible For Promotion
TeethHSS
Teeth MaterialHigh Speed Steel
Tooth MaterialSteel
TypeBi Metal
Hole Saw Sizes (hole Saws)3/4", 7/8", 1 1/8", 1 1/2", 1 3/4", 2 1/4"
Number Of Hole Saws6
Pilot Drill Size1/4" dia x 4" L
Saw Size Range3/4" to 2 1/4"
Shank Size1/4" Hex, 3/8" Hex, 7/16" Hex
Teeth Per Inch4/5
Thread Size1/2"-20, 5/8"-18

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)7.62
Ship length (cm)24.89
Ship width (cm)18.8
HS code8202990000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT D180001 Plumbers Hole Saw Kit
€112.14 /unit