Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL 225-120R Warning Light, Red, 120VAC, 90 Flashes Per Minute, 7 1/4 Inch Height | CH6JDH 3TCV1

FEDERAL SIGNAL 225-120R Warning Light, Red, 120VAC, 90 Flashes Per Minute, 7 1/4 Inch Height

Item: CH6JDH Model: 225-120RCross Ref: 3TCV1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€498.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.22A
Flashes Per Minute90 FPM
Height7 1/4"
Housing MaterialCast Iron
Lamp Life1 k hrs.
Lamp TypeIncandescent
Lens DesignDome
Lens MaterialPolycarbonate
Light Output1000 cd
Mounting TypeNo
Operating Temp.+31°F to +150°F
Power Source120V AC
RatingNEMA
Brightness SelectionFixed Brightness
Control ProtocolDirect Wire
Housing ColorSilver
Includes Mounting HardwareNo Mounting Hardware
Lens ColorRed
Lens ShapeDome
Light SourceLED
Mounting LocationThreaded Mount, Wall Mount
Mounting StyleFlush Mount
Nema RatingNEMA 4X
Operating Voltage120V AC
Overall Diameter5 1/2"
Overall Dimensions5 1/2" Dia.
Overall Height7 1/4"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCUL LISTED, CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 1.17
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinutePower SourceOperating Temp.RatingAmps DrawnMounting TypePrice
FEDERAL SIGNAL 225-120A Warning Light, Incandescent, 120VAC, 90 Flashes Per Minute, 7 1/4 Inch Height | CH6JDG 3TCU8 225-120A7 1/4"90 FPM120V AC+31°F to +150°FNEMA0.22ANo€431.61
FEDERAL SIGNAL MPSC-W Warning Light, Class 1 | CJ3TWZ MPSC-W-------€199.45
FEDERAL SIGNAL MPSW9-BW Warning Light, Class 1 | CJ3TXA MPSW9-BW-------€288.72
FEDERAL SIGNAL FR9C-RA Warning Light, Class 1 | CJ3TXB FR9C-RA-------€507.93
FEDERAL SIGNAL MPSW9-RB Warning Light, Class 1 | CJ3TXC MPSW9-RB-------€304.00
FEDERAL SIGNAL MPSW6-RB Warning Light, Class 1 | CJ3TXD MPSW6-RB--------
RFQ
FEDERAL SIGNAL MPSW6-RW Warning Light, Class 1 | CJ3TXE MPSW6-RW--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 225-120R Warning Light, Red, 120VAC, 90 Flashes Per Minute, 7 1/4 Inch Height
€498.01 /unit