Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT 7717HD5-PWR Wedge Anchor, 3/8-16 Thread Size, Carbon Steel | CG6MPH 448L31

DEWALT 7717HD5-PWR Wedge Anchor, 3/8 In - 16 Thread Size, Expansion, 7 In Lg., 5 1/2 In Thread Lg., 50 Pk

Item: CG6MPH Model: 7717HD5-PWRCross Ref: 448L31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Diameter3/8"
FinishZinc Plated
GradeNon Graded
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Length7"
MaterialCarbon Steel
Max. Work Thickness5 1/4"
Min. Embedment1 3/4"
Seismic ApprovedNo
System Of MeasurementImperial
Thread Length5 1/2"
Thread Size3/8"-16
Thread StyleFully Threaded
TypeExpansion Wedge Anchor
Ultimate Shear3925 lbs.
Ultimate Tension6320 lbs.
Ultimate Tension In 3000 Psi Concrete3965 lbs.
Ultimate Tension In 4000 Psi Concrete4580 lbs.
Anchor Diameter3/8"
Compatible MaterialConcrete
Display Qty50
Drill Bit Size3/8"
IncludesNut, Washer
Material Grade/classMedium Carbon
Maximum Installation Torque20 lbs.-ft.
Maximum Material Thickness5 1/4"
Minimum Installation Depth1 3/4"
Minimum Installation Torque20 lbs.-ft.
Minimum Material Thickness3 1/4"
Nut Width0.5625"
Overall Length7"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)17.78
Ship length (cm)0.97
Ship width (cm)0.97
Country of OriginCN

Product Variants

ProductModelThread SizeDiameterThread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearUltimate TensionPkg. Qty.Price
DEWALT 7713HD5-PWR Wedge Anchor, 3/8-16 Thread Size, Carbon Steel | CG6MPE 448L28 7713HD5-PWR3/8"-163/8"1 1/2"1 3/4"1 1/4"4580 lbs.3925 lbs.6320 lbs.50€100.83
DEWALT 7715HD5-PWR Wedge Anchor, 3/8-16 Thread Size, Carbon Steel | CG6MPF 448L29 7715HD5-PWR3/8"-163/8"2 3/8"1 3/4"2"4580 lbs.3925 lbs.6320 lbs.50€126.09
DEWALT 7716HD5-PWR Wedge Anchor, 3/8-16 Thread Size, Carbon Steel | CG6MPG 448L30 7716HD5-PWR3/8"-163/8"3 1/2"1 3/4"3 1/4"4580 lbs.3925 lbs.6320 lbs.50€128.26
DEWALT 7720HD5-PWR Wedge Anchor, 1/2-13 Thread Size, Carbon Steel | CG6MPJ 448L32 7720HD5-PWR1/2"-131/2"1"2"3/4"5240 lbs.4195 lbs.7410 lbs.50€164.86
DEWALT 7722HD5-PWR Wedge Anchor, 1/2-13 Thread Size, Carbon Steel | CG6MPK 448L33 7722HD5-PWR1/2"-131/2"2"2"1 3/4"-4195 lbs.7410 lbs.50€233.61
DEWALT 7723HD5-PWR Wedge Anchor, 1/2-13 Thread Size, Carbon Steel | CG6MPL 448L34 7723HD5-PWR1/2"-131/2"2 3/4"2"2 1/2"10300 lbs.4195 lbs.10300 lbs.50€216.68
DEWALT 7724HD5-PWR Wedge Anchor, 1/2-13 Thread Size, Carbon Steel | CG6MPM 448L35 7724HD5-PWR1/2"-131/2"3 3/4"2"3 1/2"10300 lbs.4195 lbs.10300 lbs.50€270.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT 7717HD5-PWR Wedge Anchor, 3/8 In - 16 Thread Size, Expansion, 7 In Lg., 5 1/2 In Thread Lg., 50 Pk
€138.67 /unit