DESTACO FL-160 Straight Line Action Clamp, Flange Mount, 2020 Lb Holding Cap. | AJ8BBB

DESTACO FL-160 Variable Stroke Straight Line Action Clamp, 2020 lb Capacity

Item: AJ8BBB Model: FL-160
Limited Availability
€547.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Line Action Clamp
Clamping Force100N
Holding Capacity2020 lbs.
MaterialSteel
Max. Clamping Stroke4 mm
Mounting BaseFlange
Mounting TypeFlange
PlungerRound
Plunger Height1.1"
Rapid Stroke100 mm, 200 mm, 300 mm

Shipping Info:

Ship weight (kg) 1.1205
Ship length (cm)7.29
Country of OriginUS

Product Details:

Destaco FL-160 variable stroke straight line action clamp uses a plunger to generate positive linear force, as well as hold & position workpieces for machining. This plunger clamp is ideal for the metalworking, woodworking, aerospace and automotive industries and is designed for applications where workpiece thicknesses and tolerances vary. The clamp is suitable for clamping between ribs and hollow spaces and is integrated with a flanged mounting base for secure & easy installation. It utilises a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously. When clamping the unit against a workpiece, the clamping stroke can be reduced by the force locking connection between the plunger and the workpiece. The straight line action clamp can then be unlocked by turning the hand lever or wheel counter-clockwise. To change the position of the handle while in the clamped or unclamped position, the user has to pull the hand lever off its spline and set it in the desired position. The clamping force is proportional to the operation force, hence the achieved clamping force must not exceed the maximum holding force. Destaco FL-160 variable stroke straight line clamp features balanced construction to offer rigid holding and assured long life.

Uses:

Destaco FL-160 variable stroke straight line clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding, and testing in the aerospace, automotive and food & packaging industries.

Features:

  • FL-160 Destaco variable stroke straight line clamp has a compact design to secure workpieces in applications where space is confined.
  • It is available in one & two hand operation styles for mass / single part production in fixtures.
  • The balanced construction offers rigid holding and assured long life.
  • This variable stroke providing straight line manual clamp features a flanged base with threaded holes for ease-of-installation.
  • Destaco FL-160 variable stroke straight line clamp incorporates a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously.
  • It is integrated with a unique working mechanism that allows the operator to reduce clamping stroke, using the force-locking connection between the plunger and the workpiece.
  • Destaco FL-160 clamp offers 4 mm clamping stroke speed and can bear load ratings up to 2020 lb.

Compatible Accessories:

  • Destaco plunger strokes ranging from 100 to 300 mm are ideal for use with Destaco FL-160 variable stroke straight line clamp.
  • Destaco swivel thrust pads are used for high performance automation, workholding and containment solutions.

Standards and Approvals:

    Destaco FL-160 variable stroke straight line clamp is constructed in accordance with ISO 9001:2015 & ISO 14001:2015 standards for safety, efficient performance of the clamp and environmental health.

Installation:

  • Destaco FL-160 variable stroke straight line manual clamp has threaded holes on the flanged base for quick and secure mounting onto flat surfaces / workpieces using simple screwing.
  • When needed, the operator can remove and install the unit at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions:

Q. Are Destaco variable stroke straight line action clamps ideal for side loads?

A. These clamps are designed only for axial loads. To accomodate side loads, we would recommend an additional radial support for the plunger.

Q. Are these straight line action clamps available in different mounting styles?

A. Yes, Destaco straight line clamps are also available in foot mount flanged base and through hole mounting styles. You can browse through the FO, FL, G Series straight line clamps page for various mounting options.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC, while pneumatic cylinder seals require the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.

Q. What does holding capacity mean in terms of clamps?

A. The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

Q. How do Destaco manual clamps work with, and benefit fixture applications?

A. Destaco manual straight line action clamps securely hold a part into a fixture in a safe and ergonomic way. These clamps are quick acting to improve productivity and cycle times.

Q. What does clamping pressure mean?

A. The holding power of a variable stroke straight line manual clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

Q. How do straight line action clamps work?

A. Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.

Product Variants

ProductModelHolding CapacityMounting BasePlunger HeightMounting TypeRapid StrokeMax. Clamping StrokeMaterialPlungerPrice
DESTACO FO-220 Variable Stroke Straight Line Action Clamp, Foot Mount, 4000 Lb Holding Cap. | AJ8AYH FO-2204045 lbs.Foot1.38"Foot100 mm, 200 mm, 300 mm4 mmSteelRound€571.80
DESTACO FO-162-60 Variable Stroke Straight Line Action Clamp, 2000 Lb Capacity | AJ8AZQ FO-162-602020 lbs.Foot1.18"Foot60 mm4 mmSteel-€360.79
DESTACO FO-221-80 Variable Stroke Straight Line Action Clamp, 4000 Lb Holding Cap. | AJ8AZX FO-221-804045 lbs.Foot1.38"Foot80 mm4 mmSteel-€611.74
DESTACO FL-162-60 Variable Stroke Action Clamp, 4 Mm Clamping Stroke | AJ8BAF FL-162-602020 lbs.Flange1.1"Flange60 mm4 mmSteel-€397.44
DESTACO FL-120 Variable Stroke Straight Line Action Clamp, M6 Thread Size | AJ8BAZ FL-120675 lbs.Flange-Flange100 mm, 200 mm, 300 mm3 mmSteelRound€463.89
DESTACO FL-121-45 Variable Stroke Straight Line Action Clamp, 675 Lb Holding Cap. | AJ8BBA FL-121-45675 lbs.Flange-Flange45 mm3 mmSteelRound€421.46
DESTACO FL-161-60 Variable Stroke Straight Line Action Clamp, 2000 Lb Capacity | AJ8BBC FL-161-602020 lbs.Flange1.1"Flange60 mm4 mmSteelRound€385.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO FL-160 Variable Stroke Straight Line Action Clamp, 2020 lb Capacity
€547.89 /unit