DESTACO FL-120 Variable Stroke Straight Line Action Clamp, M6 Thread Size | AJ8BAZ

DESTACO FL-120 Straight Line Action Clamp, 3 mm Clamping Stroke

Item: AJ8BAZ Model: FL-120
In Stock

Get it by Wednesday, Jun 11

€463.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Line Action Clamp
Clamping Force100N
Holding Capacity675 lbs.
MaterialSteel
Max. Clamping Stroke3 mm
Mounting BaseFlange
Mounting TypeFlange
PlungerRound
Rapid Stroke100 mm, 200 mm, 300 mm

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Details:

Destaco FL-120 variable stroke straight line action clamp uses a plunger to generate positive linear force, as well as hold & position workpieces for machining. It is used in the metalworking, woodworking, aerospace & automotive industries and has a flanged mounting base to ensure easy installation. It is recommended for clamping between ribs & hollow spaces that are difficult to reach. It utilises a plunger and a hand lever / hand wheel that can be operated either separately or simultaneously. A force locking connection between the plunger and the workpiece can reduce the clamping stroke when clamping the unit against a workpiece. The straight line action clamp can be unlocked by turning the wheel or hand lever counter clockwise. To change the position of the handle while in the clamped or unclamped position, the user has to pull the hand lever off its spline and set it in the desired position. The clamping force is proportional to the operation force, hence the achieved clamping force must not exceed the maximum holding force. Destaco FL-120 variable stroke straight line clamp has balanced construction to provide rigid holding and assured long life.

Uses:

Destaco FL-120 variable stroke straight line clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding and testing in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco FL-120 variable stroke straight line clamp provides a compact and convenient way of securing workpieces.
  • The balanced construction offers rigid holding and assured long life.
  • It is available in one & two hand operation styles for mass / single part production in fixtures.
  • Destaco FL-120 clamp offers 3 mm clamping stroke and can withstand loads up to 675 lb.
  • This variable stroke straight line clamp features a flanged base with threaded holes for ease-of-installation.
  • It is incorporated with a unique working mechanism that allows the operator to reduce clamping stroke, using the force locking connection between the plunger and the workpiece.
  • The variable stroke straight line clamp incorporates a plunger and a hand lever that can be operated independently or simultaneously.

Standards and Approvals:

  • Destaco FL-120 variable stroke straight line clamp is constructed in accordance with ISO 9001:2015 & ISO 14001:2015 standards for safety, efficient performance of the clamp and environmental health.

Installation:

  • Destaco FL-120 variable stroke straight line clamp features front flange mount body for quick and secure installation.

Frequently Asked Questions:

Q. Are Destaco variable stroke straight line action clamps ideal for side loads?

A. These clamps are designed only for axial loads. To accomodate side loads, we would recommend an additional radial support for the plunger.

Q. Are these straight line action clamps available in different mounting styles?

A. Yes, Destaco straight line clamps are available in foot mount flanged base and through hole mounting styles.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. A coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.

Q. What does holding capacity mean in terms of clamps?

A. The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.

Q. How do Destaco manual clamps work and how do they benefit fixture applications?

A. Destaco manual straight line action clamps securely hold a part into a fixture in a safe and ergonomic way. These clamps are quick acting to improve productivity and cycle times.

Q. What is the significance of holding power of a manual clamp?

A. The holding power of a variable stroke, straight line manual clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is not also ideal.

Q. How do straight line action clamps work?

A. Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.

Product Variants

ProductModelHolding CapacityMounting BasePlunger HeightMounting TypeRapid StrokeMax. Clamping StrokeMaterialPlungerPrice
DESTACO FO-220 Variable Stroke Straight Line Action Clamp, Foot Mount, 4000 Lb Holding Cap. | AJ8AYH FO-2204045 lbs.Foot1.38"Foot100 mm, 200 mm, 300 mm4 mmSteelRound€571.80
DESTACO FO-162-60 Variable Stroke Straight Line Action Clamp, 2000 Lb Capacity | AJ8AZQ FO-162-602020 lbs.Foot1.18"Foot60 mm4 mmSteel-€360.79
DESTACO FO-221-80 Variable Stroke Straight Line Action Clamp, 4000 Lb Holding Cap. | AJ8AZX FO-221-804045 lbs.Foot1.38"Foot80 mm4 mmSteel-€611.74
DESTACO FL-162-60 Variable Stroke Action Clamp, 4 Mm Clamping Stroke | AJ8BAF FL-162-602020 lbs.Flange1.1"Flange60 mm4 mmSteel-€397.44
DESTACO FL-121-45 Variable Stroke Straight Line Action Clamp, 675 Lb Holding Cap. | AJ8BBA FL-121-45675 lbs.Flange-Flange45 mm3 mmSteelRound€421.46
DESTACO FL-160 Straight Line Action Clamp, Flange Mount, 2020 Lb Holding Cap. | AJ8BBB FL-1602020 lbs.Flange1.1"Flange100 mm, 200 mm, 300 mm4 mmSteelRound€547.89
DESTACO FL-161-60 Variable Stroke Straight Line Action Clamp, 2000 Lb Capacity | AJ8BBC FL-161-602020 lbs.Flange1.1"Flange60 mm4 mmSteelRound€385.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO FL-120 Straight Line Action Clamp, 3 mm Clamping Stroke
€463.89 /unit