DELHI 210 INSL Blower Inline Duct | AC8ZQB 3F533

DELHI 210 INSL Blower Inline Duct

Item: AC8ZQB Model: 210 INSLCross Ref: 3F533
In Stock

Get it by Thursday, Jun 12

€1,164.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
ApplicationCooling, Use Indoors With Clean-Air Heating, Ventilating Systems
AssemblyUnassembled
Bearing TypeBall
Bolt Hole Dia.7/8"
Bolt Hole Dia. (in.)0.875"
Cfm Range1725 To 2515 @ 0.0-in. sp
Dimension A22 1/4"
Dimension B20"
Dimension C24 3/4"
Dimension D11 3/8"
Dimension E13 1/8"
Dimension F18 3/4"
Dimension G13 3/8"
Dimension H1 1/4"
Dimension J1 3/4"
Dimension K7/8"
Dimension L20 1/4"
Dimension M18"
Discharge Height11 3/8"
Discharge Height (in.)11.375"
Discharge Width13 1/8"
Discharge Width (in.)13.125"
Drive TypeBelt Drive
Filter Factor0.038
Filter Height18 3/4"
Filter Width21 1/8"
FinishGreen Baked Enamel
Flow Rate1725-2515 CFM
For Air TypeClean
For LocationIndoor
Hazardous Location SpecificationNot Applicable
Height20"
Housing ColorGreen
Includes Drive PackageNo
Inlet Diameter9 3/8"
Inlet Duct Connection Height18"
Inlet Duct Connection Width20 1/4"
MaterialSteel
Max. Ambient Temp.140°F
Max. Depth24 3/4"
Max. Inlet Temp.140°F
Max. Motor Hp1 1/2 hp
Maximum Fan Speed863 RPM
Min. Motor Hp1/6 hp
Minimum Fan Speed625 RPM
Mounting OrientationHorizontal
Mounting PositionAll With Shaft Horizontal
No. Of Inlets2
Number Of Mounting Points4
Outlet Duct Connection Height11 3/8"
Outlet Duct Connection Width13 1/8"
Outlet Height11 3/8"
Overall Depth24 3/4"
Overall Height20"
Overall Width22 1/4"
Rpm Range625-863 RPM
Shaft Dia.3/4"
Spark Resistant Construction TypeNot Rated
TypeLess Drive Package
Wheel Dia.11 1/2" , 11 9/16" , 11.562"
Wheel MaterialSteel
Wheel TypeForward Curve
Width22 1/4"
Compatible Filter Part Number3F539
Features1/2" Internal Fiberglass Insulation Helps Isolate Noise And Overcome Condensation On Cabinet When Used In Cooling Applications, Access Panel Allows Installation And Servicing From Either Side
Housing MaterialSteel
Housing Material FinishBaked Enamel
Includes Drive Package With MotorNo
Maximum Airflow2900 CFM
Maximum Ambient Temperature140°F
Maximum Inlet Air Temperature140°F
Maximum Motor Horsepower1 1/2 hp
Maximum Static Pressure2 1/2 in. wc
Minimum Airflow1700 CFM
Minimum Motor Horsepower1/6 hp
Number Of Inlets2
Shaft Diameter3/4"
Sound LevelCW/CCW
Wheel Diameter11 1/2"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)68.58
Ship length (cm)57.66
Ship width (cm)51.56
HS code8414596095
Country of OriginCA

Product Variants

ProductModelHeightOutlet HeightWheel Dia.Shaft Dia.Discharge Height (in.)Discharge Width (in.)Overall HeightOverall WidthPrice
DELHI 207 INSL Blower Inline Duct | AC8ZPZ 3F531 207 INSL15 3/8"8 1/4"8"3/4"8.25"9.187"15 1/4"18"€941.02
DELHI 209 INSL Blower Inline Duct | AC8ZQA 3F532 209 INSL18"10 1/4"10 1/4"3/4"10.25"11.187"18"21"€1,059.88
DELHI 212 INSL Blower Inline Duct | AC8ZQC 3F534 212 INSL23"13.437"12 3/4"3/4"13.437"15.625"23"27"€1,349.92
DELHI 215 INSL Blower Inline Duct | AC8ZQD 3F535 215 INSL28"15 7/8"15 1/2"1"15.875"18.625"28"33 1/2"€1,980.00
DELHI 218 INSL Blower Inline Duct | AC8ZQE 3F536 218 INSL34"19 5/8"18 1/2"1"19.625"22.625"34"41 1/2"€3,598.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI 210 INSL Blower Inline Duct
€1,164.69 /unit