Item | Upblast Ventilator |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" , 1 4/5" |
Base Length | 30" |
Base Shape | Square |
Base Size | 30" x 30" |
Base Width | 30" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 39/50 hp |
Dimension A | 30" |
Dimension B | 35 3/8" |
Dimension C | 34 3/4" |
Dimension D | 21" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Standard |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 35 2/5" |
Housing Material | Aluminum , Spun |
Housing Width | 35 2/5" |
Hp | 3/4 hp |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 39/50 bhp |
Max. Inlet Temp. | 300°F |
Motor Location | Out Of Airstream |
Motor Voltage | 208-230/460V |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 35 3/8" |
Overall Height | 36 1/2" |
Phase | 3 |
Propeller Shaft Dia. | 3/4" |
Recommended Damper Size (in.) | 23" x 23" |
Requires | Roof Curb For New Installation |
Safety Features | Fully Rolled Windband |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 16.2 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 15.8 sones |
Sones @ 0.500-in. Sp @ 5 Ft. | 15.5 sones |
Speed Controllable | No |
Wheel Dia. | 18 1/2" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined |
Application | Industrial And Commercial Buildings, Restaurants, Schools |
Brake Horsepower | 39/50 bhp |
Compatible Curb Grainger Part Number | 2RB79, 2ZV84, 3C438, 4C455, 4HX41, 4HX49, 4HX57, 4HX62 |
Compatible Damper Grainger Part Number | 4HX67 |
Damper Size | 23" x 23" |
Exhaust Airflow @ 0.000 In Sp | 4061 CFM |
Exhaust Airflow @ 0.125 In Sp | 3919 CFM |
Exhaust Airflow @ 0.250 In Sp | 3786 CFM |
Exhaust Airflow @ 0.375 In Sp | 3666 CFM |
Exhaust Airflow @ 0.500 In Sp | 3554 CFM |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Nonoverloading Centrifugal Wheel Design |
Frequency | 60 Hz |
Housing Material Fabrication | Spun |
Includes | Drive Package, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1075 RPM |
Maximum Inlet Air Temperature | 300°F |
Maximum Static Pressure | 1 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 3/4 hp |
Motor Speed | 1075 RPM |
Nameplate Voltage | 208-230/460V AC |
Number Of Speeds | 1 |
Sound Level | 13.3 sones @ 1.000 in SP, 14.2 sones @ 0.875 in SP, 14.7 sones @ 0.750 in SP, 15.1 sones @ 0.625 in SP, 15.5 sones @ 0.500 in SP, 15.7 sones @ 0.375 in SP, 15.8 sones @ 0.250 in SP, 16.2 sones @ 0.125 in SP, 16.5 sones @ 0.000 in SP |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 18 1/2" |