DELHI 212 INSL Blower Inline Duct | AC8ZQC 3F534

DELHI 212 INSL Blower Inline Duct

Item: AC8ZQC Model: 212 INSLCross Ref: 3F534
In Stock

Get it by Thursday, Jun 12

€1,429.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall
Bolt Hole Dia.7/8"
Bolt Hole Dia. (in.)0.875"
Cfm Range2192 To 3490 @ 0.0-in. sp
Dimension A27"
Dimension B23"
Dimension C27 1/2"
Dimension D13 7/16"
Dimension E15 5/8"
Dimension F23 1/2"
Dimension G16 1/8"
Dimension H1 1/4"
Dimension J1 3/4"
Dimension K7/8"
Dimension L25"
Dimension M21"
Discharge Height13 7/16"
Discharge Height (in.)13.437"
Discharge Width15 5/8"
Discharge Width (in.)15.625"
Filter Factor0.02
Filter Height21 3/4"
Filter Width25 7/8"
FinishGreen Baked Enamel
Flow Rate2192-3490 CFM
For Air TypeClean
For LocationIndoor
Hazardous Location SpecificationNot Applicable
Height23"
Housing ColorGreen
Includes Drive PackageNo
Inlet Diameter10 3/8"
Inlet Duct Connection Height21"
Inlet Duct Connection Width25"
MaterialSteel
Max. Ambient Temp.140°F
Max. Depth27 1/2"
Max. Inlet Temp.140°F
Max. Motor Hp1 1/2 hp
Maximum Fan Speed795 RPM
Min. Motor Hp1/6 hp
Minimum Fan Speed544 RPM
Motor Hp1/3 hp to 1 hp
Mounting OrientationHorizontal
Mounting PositionAll With Shaft Horizontal
No. Of Inlets2
Number Of Mounting Points4
Outlet Duct Connection Height13 3/8"
Outlet Duct Connection Width15 5/8"
Outlet Height13.437"
Overall Depth27 1/2"
Overall Height23"
Overall Width27"
Rpm Range544-795 RPM
Shaft Dia.3/4"
Spark Resistant Construction TypeNot Rated
TypeLess Drive Package
Wheel Dia.12 3/4" , 12 7/8"
Wheel MaterialSteel
Wheel TypeForward Curve
Width27"

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)76.2
Ship length (cm)70.61
Ship width (cm)59.94
HS code8414596095
Country of OriginCA

Product Variants

ProductModelHeightOutlet HeightWheel Dia.Shaft Dia.Discharge Height (in.)Discharge Width (in.)Overall HeightOverall WidthPrice
DELHI 207 INSL Blower Inline Duct | AC8ZPZ 3F531 207 INSL15 3/8"8 1/4"8"3/4"8.25"9.187"15 1/4"18"€941.02
DELHI 209 INSL Blower Inline Duct | AC8ZQA 3F532 209 INSL18"10 1/4"10 1/4"3/4"10.25"11.187"18"21"€1,059.88
DELHI 210 INSL Blower Inline Duct | AC8ZQB 3F533 210 INSL20"11 3/8"11 1/2"3/4"11.375"13.125"20"22 1/4"€1,128.41
DELHI 215 INSL Blower Inline Duct | AC8ZQD 3F535 215 INSL28"15 7/8"15 1/2"1"15.875"18.625"28"33 1/2"€1,980.00
DELHI 218 INSL Blower Inline Duct | AC8ZQE 3F536 218 INSL34"19 5/8"18 1/2"1"19.625"22.625"34"41 1/2"€3,598.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI 212 INSL Blower Inline Duct
€1,429.33 /unit