DEKKER VACUUM TECHNOLOGIES, INC. RVR006M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 29 Inch Heightg Max Vacuum | CP3LQV

DEKKER VACUUM TECHNOLOGIES, INC. RVR006M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 29 Inch Heightg Max Vacuum

Item: CP3LQV Model: RVR006M-110/220V/1Ph/60HzCross Ref: 55JN57
In Stock

Get it by Tuesday, Jun 10

€2,628.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
ApplicationDistillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube
Current Rating6A
Free Air Displacement6 CFM
Frequency60 Hz
Inlet Size1/2"
Inlet TypeG
Lead-freeNo
Max. Discharge Pressure2 psi
Max. Operating Pressure15 in. hg
Max. Operating Temp.131°F
Max. Speed1750 RPM
Max. Vacuum29 in. hg
Outlet Size1/2"
Outlet TypeG
Overall Height9.69"
Overall Length15.35"
Overall Width5.39"
Power Output1/2 hp
Runs DryNo
Sound Level54 dBA
Valve TypeGas Ballast
Voltage110/220V AC
Maximum Operating Pressure15 in. hg
Maximum Speed1750 RPM
Maximum Vacuum29 in. hg
Output Power1/2 hp
PhaseSingle
StandardsISO9001 2015 CERTIFIED
Weight28 lbs.

Shipping Info:

Ship weight (kg) 14.6025
Ship height (cm)24.61
Ship length (cm)38.99
Ship width (cm)13.69
Country of OriginIT

Product Variants

ProductModelPower OutputMax. VacuumMax. SpeedVoltageInlet SizeOutlet SizeOutlet TypeInlet TypePrice
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-110V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 110VAC, 2 cfm Free Air Displacement | CP3LPF RVD002L-110V/1Ph/60Hz---------
RFQ
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-220V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 220VAC, 2 cfm Free Air Displacement | CP3LPG RVD002L-220V/1Ph/60Hz1/4 hp26.4 in. hg3500 RPM220V AC1/8"1/8"NPT-€1,232.11
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-110V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 110VAC, 26.4 Inch Heightg Max Vacuum | CP3LPH RVD005L-110V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM110V AC1/4"1/2"NPT-€1,714.48
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-220V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 220VAC, 26.4 Inch Heightg Max Vacuum | CP3LPJ RVD005L-220V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM220V AC1/4"1/2"NPT-€1,583.51
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-208-230/460V/3Ph/60Hz Vacuum Pump, 0.4 hp, 3 Phase, 208-230/460VAC, Air | CP3LPK RVD005L-208-230/460V/3Ph/60Hz2/5 hp26.4 in. hg3500 RPM208-230/460V AC1/4"1/2"NPT-€1,643.04
DEKKER VACUUM TECHNOLOGIES, INC. RVR003H-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.0075 torr Max Vacuum | CP3LPL RVR003H-110/220V/1Ph/60Hz1/2 hp0.007 torr1750 RPM110/220V AC1/4"1/4"GG€2,155.33
DEKKER VACUUM TECHNOLOGIES, INC. RVR003M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.075 torr Max Vacuum | CP3LPM RVR003M-110/220V/1Ph/60Hz1/2 hp0.075 torr1750 RPM110/220V AC1/2"1/2"GG€1,769.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. RVR006M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 29 Inch Heightg Max Vacuum
€2,628.22 /unit