Flat Shipping

Flat Shipping at €24.99 + VAT

DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-208-230/460V/3Ph/60Hz Vacuum Pump, 0.4 hp, 3 Phase, 208-230/460VAC, Air | CP3LPK

DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-208-230/460V/3Ph/60Hz Vacuum Pump, 0.4 hp, 3 Phase, 208-230/460VAC, Air

Item: CP3LPK Model: RVD005L-208-230/460V/3Ph/60HzCross Ref: 55JN41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,344.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
ApplicationLifting, Paper Converting, Printing, Vacuum Chucking, Woodworking
Bearing TypeBall
Current Rating1.6A
Free Air Displacement4.2 CFM
Frequency60 Hz
Inlet GenderFemale
Inlet Size1/4"
Lead-freeNo
Max. Discharge Pressure26.4 in. hg
Max. Operating Pressure15 psi
Max. Operating Temp.167°F
Max. Speed3500 RPM
Max. Vacuum26.4 in. hg
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Overall Height5.35"
Overall Length9 24/25"
Overall Width6 2/5"
Phase3
Power Output2/5 hp
Runs DryYes
Vane MaterialGraphite
Voltage208-230/460V AC
Fluid CompatibilityAir
Inlet TypeNPT
Maximum Operating Pressure15 psi
Maximum Speed3500 RPM
Maximum Vacuum26.4 in. hg
Output Power2/5 hp
StandardsISO9001 2015 CERTIFIED

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)13.59
Ship length (cm)25.3
Ship width (cm)16.26
Country of OriginIT

Product Variants

ProductModelPower OutputMax. VacuumMax. SpeedVoltageInlet SizeOutlet SizeOutlet TypeInlet TypePrice
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-110V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 110VAC, 2 cfm Free Air Displacement | CP3LPF RVD002L-110V/1Ph/60Hz---------
RFQ
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-220V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 220VAC, 2 cfm Free Air Displacement | CP3LPG RVD002L-220V/1Ph/60Hz1/4 hp26.4 in. hg3500 RPM220V AC1/8"1/8"NPT-€1,232.11
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-110V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 110VAC, 26.4 Inch Heightg Max Vacuum | CP3LPH RVD005L-110V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM110V AC1/4"1/2"NPT-€1,714.48
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-220V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 220VAC, 26.4 Inch Heightg Max Vacuum | CP3LPJ RVD005L-220V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM220V AC1/4"1/2"NPT-€1,583.51
DEKKER VACUUM TECHNOLOGIES, INC. RVR003H-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.0075 torr Max Vacuum | CP3LPL RVR003H-110/220V/1Ph/60Hz1/2 hp0.007 torr1750 RPM110/220V AC1/4"1/4"GG€2,155.33
DEKKER VACUUM TECHNOLOGIES, INC. RVR003M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.075 torr Max Vacuum | CP3LPM RVR003M-110/220V/1Ph/60Hz1/2 hp0.075 torr1750 RPM110/220V AC1/2"1/2"GG€1,769.24
DEKKER VACUUM TECHNOLOGIES, INC. RVR006H-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 29 Inch Heightg Max Vacuum | CP3LPN RVR006H-110/220V/1Ph/60Hz1/2 hp29 in. hg1750 RPM110/220V AC1/4"1/2"GG€2,678.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-208-230/460V/3Ph/60Hz Vacuum Pump, 0.4 hp, 3 Phase, 208-230/460VAC, Air
€2,344.15 /unit