Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 8520777 Custom Clamp On Anchor Point, Steel | CR2ZBG

DBI-SALA 7100204058 8520777 Custom Clamp On Anchor Point, Steel, For Use With Pole Hoist, Gold

Item: CR2ZBG Model: 7100204058Cross Ref: 30N055 / 8520777
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,483.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Accessory TypeClamp On Anchor
Confined Space ComponentAnchor Clap
For Use WithPole Hoist
MaterialSteel

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100204058 8520777 Custom Clamp On Anchor Point, Steel, For Use With Pole Hoist, Gold
€2,483.23 /unit