Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 7603200 Multispan System, 200 ft Lifeline Length, Permanent, Anchorage Connectors, Steel, Steel | CP2QQH

DBI-SALA 7603200 Multispan System, 200 ft Lifeline Length, Permanent, Anchorage Connectors, Steel, Steel

Item: CP2QQH Model: 7603200Cross Ref: 30M943
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Lifeline
Compatible Attachment PointsAnchorage Connectors
For Use WithAnchorage Device
Hardware MaterialSteel
Horizontal Lifeline ComponentHorizontal Lifeline System
Includes(2) Energy Absorbers, Intermediate Bracket, Lifeline, Tensioner, Termination Hardware
InstallationPermanent
Lifeline Length200 ft.
Lifeline MaterialSteel
Lifeline InstallationPermanent

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Use WithLifeline MaterialLifeline LengthHorizontal Lifeline ComponentHardware MaterialCompatible Attachment PointsWorkers Per SystemMounting TypePrice
DBI-SALA 7605060 Horizontal Lifeline Temporary 60 Feet Length | AC3NTA 2UZT7 70007488110-Steel--Polyethylene-2-€2,581.85
DBI-SALA 2200400 Horizontal Lifeline Temporary 40 Feet Length | AE7HAP 5YGJ9 70007453015-Nylon----1-€2,057.42
DBI-SALA 7603100 Horizontal Lifeline System, 100 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPH 70007490652Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€2,892.24
DBI-SALA 7602100 Horizontal Lifeline System, 100 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPJ 70007487112Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€2,277.79
DBI-SALA 7603160 Horizontal Lifeline System, 160 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPL 7603160Anchorage DeviceSteel160 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€3,211.74
DBI-SALA 7600503 Horizontal Lifeline System, 30 ft Lifeline Length, Reusable, Anchor Lifeline, Tie-Off | CP2QPM 70007490348Anchorage DevicePolyamide30 ft.Horizontal Lifeline SystemNylon, PolyesterAnchor Lifeline2Tie Off€1,217.02
DBI-SALA 7602040 Horizontal Lifeline System, 40 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPN 70007490512Anchorage DeviceSteel40 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€1,952.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7603200 Multispan System, 200 ft Lifeline Length, Permanent, Anchorage Connectors, Steel, Steel