DBI-SALA 7403180 Securaspan Component, 180 ft Lifeline Length, Reusable, Anchor Lifeline, 310 lb Capacity | CP2QRZ

DBI-SALA 70007489423 7403180 Securaspan Component, 180 ft Lifeline Length, Reusable, Anchor Lifeline, 310 lb Capacity

Item: CP2QRZ Model: 70007489423Cross Ref: 40D053 / 7403180
In Stock

Get it by Thursday, Jun 12

€1,285.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecuraspan Component
Compatible Attachment PointsAnchor Lifeline
For Use WithSecuraspan System
Hardware MaterialSteel
Horizontal Lifeline ComponentHorizontal Lifeline System
Includes(2) Metal Energy Absorbers, Tensioner, Termination
InstallationReusable
Lifeline Length180 ft.
Lifeline MaterialSteel
Workers Per System2

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Use WithLifeline MaterialLifeline LengthHorizontal Lifeline ComponentHardware MaterialCompatible Attachment PointsWorkers Per SystemMounting TypePrice
DBI-SALA 7605060 Horizontal Lifeline Temporary 60 Feet Length | AC3NTA 2UZT7 70007488110-Steel--Polyethylene-2-€2,581.85
DBI-SALA 2200400 Horizontal Lifeline Temporary 40 Feet Length | AE7HAP 5YGJ9 70007453015-Nylon----1-€2,057.42
DBI-SALA 7603100 Horizontal Lifeline System, 100 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPH 70007490652Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€2,892.24
DBI-SALA 7602100 Horizontal Lifeline System, 100 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPJ 70007487112Anchorage DeviceSteel100 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€2,277.79
DBI-SALA 7603160 Horizontal Lifeline System, 160 ft Lifeline Length, Permanent, Anchorage Connectors | CP2QPL 7603160Anchorage DeviceSteel160 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2Tie Off€3,211.74
DBI-SALA 7600503 Horizontal Lifeline System, 30 ft Lifeline Length, Reusable, Anchor Lifeline, Tie-Off | CP2QPM 70007490348Anchorage DevicePolyamide30 ft.Horizontal Lifeline SystemNylon, PolyesterAnchor Lifeline2Tie Off€1,217.02
DBI-SALA 7602040 Horizontal Lifeline System, 40 ft Lifeline Length, Reusable, Anchorage Connectors, Steel | CP2QPN 70007490512Anchorage DeviceSteel40 ft.Horizontal Lifeline SystemSteelAnchorage Connectors2-€1,952.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007489423 7403180 Securaspan Component, 180 ft Lifeline Length, Reusable, Anchor Lifeline, 310 lb Capacity
€1,285.84 /unit