Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1107404 Full Body Harness Universal 420 Lb. Orange | AC3NQD 2UZJ9

DBI-SALA 70007413589 1107404 Full Body Harness Universal 420 Lb. Orange

Item: AC3NQD Model: 70007413589Cross Ref: 2UZJ9 / 1107404
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€453.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Back D-ringYes
Chest Strap BucklesPass Through
ColorOrange
Front D-ringNo
Hardware MaterialForged Alloy Steel
Harness ApplicationGeneral Industry
Leg Strap BucklesTongue
Shoulder Strap BucklesNo
Side D-ringsNo
Subpelvic StrapYes
Tensile Strength6000 lbs.
Webbing MaterialPolyester
Weighing Capacity420 lbs.
Brand & Series3M DBI-SALA Delta(TM)
Buckles (chest/leg)Mating/Tongue
D-ring LocationsBack
Harness ColorYellow
Harness D-ring MaterialSteel
Harness SizingUniversal (S/M/L/XL)
Harness StyleVest
Includes PaddingNo
Padding LocationNo Padding
Rfid EquippedYes
Safety FeaturesHigh-VisibilityVest
Torso AdjustmentFriction
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 3.0285
Ship height (cm)26.42
Ship length (cm)41.66
Ship width (cm)41.91
HS code6211330054
Country of OriginUS

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesColorSizeHardware MaterialBack D-ringFront D-ringSide D-ringsPrice
DBI-SALA 1103085 Full Body Harness S 420 Lb. Black | AA7ZFX 16V456 70007411351Quick ConnectQuick ConnectBlackSAluminumYesNoNo€907.64
DBI-SALA 1103086 Full Body Harness M 420 Lb. Black | AA7ZFY 16V457 70007409470Quick ConnectQuick ConnectBlackMAluminumYesNoNo€907.64
DBI-SALA 1103087 Full Body Harness L 420 Lb. Black | AA7ZFZ 16V458 70007411369Quick ConnectQuick ConnectBlackLAluminumYesNoNo€907.64
DBI-SALA 1103088 Full Body Harness Xl 420 Lb. Black | AA7ZGA 16V459 70007411377Quick ConnectQuick ConnectBlackXLAluminumYesNoNo€907.64
DBI-SALA 1113315 Full Body Harness S 420 Lb. Black | AA7ZGB 16V460 70007429023Quick ConnectQuick ConnectBlackSAluminumYesNoYes€1,291.26
DBI-SALA 1113317 Full Body Harness L 420 Lb. Black | AA7ZGD 16V462 70007429031Quick ConnectQuick ConnectBlackLAluminumYesNoYes€1,291.26
DBI-SALA 1113318 Full Body Harness Xl 420 Lb. Black | AA7ZGE 16V463 70007422044Quick ConnectQuick ConnectBlackXLAluminumYesNoYes€1,291.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007413589 1107404 Full Body Harness Universal 420 Lb. Orange
€453.07 /unit