Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1090030 Belt Miner Tb 1D Sm, Pro | CR2YVF

DBI-SALA 1090030 Belt Miner Tb 1D Sm, Pro

Item: CR2YVF Model: 1090030Cross Ref: 39X958
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody Belts

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
DBI-SALA 1000516 Belt Bucket Xxl | CR2YUQ 10005161000516-
RFQ
DBI-SALA 1000044 Belt Derrick Buckle On Length | CR2YUT 10000441000044-
RFQ
DBI-SALA 1000045 Belt Derrick Buckle On Xl | CR2YUV 10000451000045-
RFQ
DBI-SALA 1003214 Belt Miner Tb 1D Length | CR2YUY 10032141003214€197.05
DBI-SALA 1003213 Belt Miner Tb 1D Med | CR2YVA 10032131003213€197.05
DBI-SALA 1003212 Belt Miner Tb 1D Sm | CR2YVE 10032121003212€197.05
DBI-SALA 1003215 Belt Miner Tb 1D Xl | CR2YVG 10032151003215€222.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1090030 Belt Miner Tb 1D Sm, Pro
€121.98 /unit