Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 8822FL AUR 626 RH LC Mortise Lockset, Grade 1, Satin Chrome, Not Keyed, Lever | CV3XGX

YALE 8822FL AUR 626 RH LC Mortise Lockset, Grade 1, Satin Chrome, Not Keyed, Lever

Item: CV3XGX Model: 8822FL AUR 626 RH LCCross Ref: 56HH96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€645.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantYes
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
FunctionDormitory
Handle TypeLever
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Mortise / CylindricalMortise
Pins6
Ansi Lockset FunctionDormitory
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum3 1/4"
Door Thickness - Minimum1 3/4"
General Lockset FunctionOffice Lever Locksets
Includes CoreCore Not Included
Location TypeCommercial
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishKey TypeStyleFunctionPinsKeyway TypeStrike Dim.Lockset Performance StrengthPrice
YALE AU5408LN X 605 Door Lever Lockset Right Angle Classroom | AD7FMG 4ECC3 AU5408LN X 605Bright Brass Plated-Right AngleClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE PB5401LN x 605 Door Lever Lockset Curved Passage | AD7FMH 4ECC4 PB5401LN x 605Bright Brass Plated-CurvedPassage6Para1 1/4" x 4 7/8"Heavy Duty€355.88
YALE PB5402LN x 605 Door Lever Lockset Curved Privacy | AD7FMJ 4ECC5 PB5402LN x 605Bright Brass Plated-CurvedPrivacy6Para1 1/4" x 4 7/8"Heavy Duty€382.25
YALE PB5405LN x 605 Door Lever Lockset Curved Grade 1 | AD7FMK 4ECC6 PB5405LN x 605Bright Brass Plated-CurvedStoreroom6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5407LN x 605 Door Lever Lockset Curved Entry Grade 1 | AD7FML 4ECC7 PB5407LN x 605Bright Brass Plated-CurvedEntry6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5408LN x 605 Door Lever Lockset Curved Classroom | AD7FMM 4ECC8 PB5408LN x 605Bright Brass Plated-CurvedClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE AU5308LN x 605 Door Lever Lockset Right Angle Grade 2 | AD7FMN 4ECD6 AU5308LN x 605Bright Brass Plated-Right AngleClassroom6Para2 3/4" x 1 1/8"Medium Duty€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 8822FL AUR 626 RH LC Mortise Lockset, Grade 1, Satin Chrome, Not Keyed, Lever
€645.18 /unit