Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1003000 Cross Arm Strap Temporary 36 Inch Length | AC3NNT 2UZE1

DBI-SALA 7100231998 1003000 Cross Arm Strap, 3 Ft. Overall Length, Steel, Polyester, Dual D-Ring, Wear Pad, Reusable

Item: AC3NNT Model: 7100231998Cross Ref: 2UZE1 / 1003000
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Arm Strap
InstallationTemporary
Length36"
MaterialPolyester Webbing
Ring Dia.3"
Tensile Strength5000 lbs.
Weight Capacity310 lbs.
Width3"
Anchor InstallationReusable
Anchor MaterialPolyester
Ansi Standards Met [new]ANSI Z359.18
Attachment PointDual D Ring
D-ring MaterialSteel
Osha Standards Met [new]OSHA 1910.140, OSHA 1926.502
Overall Length3 ft.
Pass-through EndD-Ring
Wear PadYes
Wear Pad IncludedWear Pad Included
Webbing Width1 3/4"

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)8.38
Ship length (cm)26.67
Ship width (cm)10.92
HS code6307909889
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100231998 1003000 Cross Arm Strap, 3 Ft. Overall Length, Steel, Polyester, Dual D-Ring, Wear Pad, Reusable
€108.61 /unit