Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1000168 Belt Tb 1-Fd 4Xl | CR2YVW

DBI-SALA 1000168 Belt Tb 1-Fd 4Xl

Item: CR2YVW Model: 1000168Cross Ref: 39X693
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBody Belts

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
DBI-SALA 1000516 Belt Bucket Xxl | CR2YUQ 10005161000516-
RFQ
DBI-SALA 1000044 Belt Derrick Buckle On Length | CR2YUT 10000441000044-
RFQ
DBI-SALA 1000045 Belt Derrick Buckle On Xl | CR2YUV 10000451000045-
RFQ
DBI-SALA 1003214 Belt Miner Tb 1D Length | CR2YUY 10032141003214€197.05
DBI-SALA 1003213 Belt Miner Tb 1D Med | CR2YVA 10032131003213€197.05
DBI-SALA 1003212 Belt Miner Tb 1D Sm | CR2YVE 10032121003212€197.05
DBI-SALA 1090030 Belt Miner Tb 1D Sm, Pro | CR2YVF 10900301090030€115.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1000168 Belt Tb 1-Fd 4Xl